Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 7mmx6mm

  • Mfr # FCMR25-7-6-A

  • Zoro # G8135705


product price: $45.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
7mm x 6mm
Material - Couplings
Aluminum
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR25-7-6-A
Zoro #
G8135705
UPC #
634529007662
Country of Origin
United States

Dimensions

Bore Dia.
7mm x 6mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Size
FCMR25
Length through Bore (mm)
17.87
Length through Bore
17.87 mm
Outside Dia. (mm)
25.4
Overall Length (In.)
1.5
Clearance Dia. (mm)
28.37
Length through Bore (In.)
0.704
Screw Size (mm)
M4
Screw Size
M4
Outside Dia. (In.)
1
Clearance Dia. (In.)
1.117 in
Overall Length (mm)
38.1
Coupling Outside Diameter
25.4 mm
Different Bore Sizes
Yes
Screw Thread Size
M4
Bore Diameter 2
6 mm
Bore Diameter 1
7 mm
Length Through Bore 2
18.3 mm
Length Through Bore 1
18.3 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Screw Type
Cap Screw
Style
6-Beam Clamp
Max. Angular Misalignment
3 Degrees
Max. Temp.
225 Degrees F
Torque (In.-Lbs.)
35
Max. Parallel Misalignment (In.)
0.01 in
Max. Bore (mm)
7 mm
Min. Bore (mm)
6
Max. RPM
6,000 RPM
Max. Axial Misalignment (In.)
+/-0.015
Rated Torque
35 in-lb
Max. Temp. Range (F)
225 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.062
Application
Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
Bore Type
Round
Shaft Tolerance
+0.000/-0.013 mm
For Misalignment Type
Angular, Axial, Parallel
Shaft Locking Type
Clamp On
Screw Material Finish
Black Oxide
Maximum Speed
6,000 RPM
Torsional Stiffness
1.82 N-m/Deg
Parallel Misalignment
0.38 mm
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees C
Included Screws
(2) Hex Socket Cap Screw
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Beams
6
Coupling Material Grade
7075
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Dynamic Torque Reversing
0.99 N-m
Full Bearing Support Required
Yes
Dynamic Torque Non-Reversing
1.98 N-m
Maximum Torque
3.95 N-m
Series
FCMR
Coupling Material Finish
Bright
Maximum Operating Temperature
107 Degrees C
Angular Misalignment
3 Degrees
Coupling Material
Aluminum
Moment of Inertia
0.00000412 kgf/m sq
Fastener Tightening Torque
4.6 N-m
Axial Motion
0.25 mm
Number of Locking Screws
2

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 7 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.95 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.82 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 18.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.