Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 7mmx6mm

  • Mfr # FCMR25-7-6-SS

  • Zoro # G8020835


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
7mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR25-7-6-SS
Zoro #
G8020835
UPC #
634529043431
Country of Origin
United States

Dimensions

Bore Dia.
7mm x 6mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Screw Size
M4
Size
FCMR25
Overall Length (In.)
1.5
Outside Dia. (In.)
1
Overall Length (mm)
38.1
Length through Bore (In.)
0.704
Outside Dia. (mm)
25.4
Clearance Dia. (In.)
1.117 in
Length through Bore
17.87 mm
Length through Bore (mm)
17.87
Clearance Dia. (mm)
28.37
Screw Size (mm)
M4
Screw Thread Size
M4
Bore Diameter 2
6 mm
Length Through Bore 2
18.3 mm
Bore Diameter 1
7 mm
Different Bore Sizes
Yes
Length Through Bore 1
18.3 mm
Coupling Outside Diameter
25.4 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.01
Max. Bore (mm)
7 mm
Min. Bore (mm)
6
Screw Type
Cap Screw
Max. Parallel Misalignment (In.)
0.015 in
Torsional Stiffness (Deg./In.-Lbs.)
0.034
Max. Temp. Range (F)
350 Degrees
Torque (In.-Lbs.)
53
Rated Torque
53 in-lb
Style
6-Beam Clamp
Max. Angular Misalignment
3 Degrees
Material
Stainless Steel
Max. RPM
6,000 RPM
Max. Temp.
350 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Application
Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
Zero Backlash
Yes
Bore Type
Round
Minimum Operating Temperature
-40 Degrees C
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material Grade
303
Number of Locking Screws
2
Maximum Speed
6,000 RPM
Shaft Tolerance
+0.000/-0.013 mm
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Coupling Material Finish
Bright
Series
FCMR
Angular Misalignment
3 Degrees
Maximum Operating Temperature
176 Degrees C
Screw Material Finish
Black Oxide
Dynamic Torque Reversing
1.5 N-m
Fastener Tightening Torque
4.6 N-m
Full Bearing Support Required
Yes
Included Screws
(2) Hex Socket Cap Screw
Moment of Inertia
0.000011293 kgf/m sq
Dynamic Torque Non-Reversing
3 N-m
Shaft Locking Type
Clamp On
Torsional Stiffness
3.33 N-m/Deg
Coupling Material
Stainless Steel
Number of Beams
6
Maximum Torque
6 N-m
Axial Motion
0.25 mm
For Misalignment Type
Angular, Axial, Parallel
Parallel Misalignment
0.38 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 7 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 6 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 3.33 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 18.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.