Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 7mmx7mm

  • Mfr # FCMR19-7-7-SS

  • Zoro # G8245237


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
7mm x 7mm
Material - Couplings
Stainless Steel
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR19-7-7-SS
Zoro #
G8245237
UPC #
634529043226
Country of Origin
United States

Dimensions

Bore Dia.
7mm x 7mm
Outside Dia.
19.1 mm
Overall Length
31.8 mm
Outside Dia. (mm)
19.1
Clearance Dia. (In.)
0.879 in
Overall Length (In.)
1.25
Screw Size
M3
Clearance Dia. (mm)
22.33
Length through Bore (In.)
0.593
Length through Bore (mm)
15.06
Screw Size (mm)
M3
Length through Bore
15.06 mm
Overall Length (mm)
31.8
Outside Dia. (In.)
0.75
Size
FCMR19
Different Bore Sizes
No
Length Through Bore 2
15.4 mm
Bore Diameter 2
7 mm
Screw Thread Size
M3
Length Through Bore 1
15.4 mm
Bore Diameter 1
7 mm
Coupling Outside Diameter
19.1 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Temp. Range (F)
350 Degrees
Max. Angular Misalignment
3 Degrees
Min. Bore (mm)
7
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
31
Style
6-Beam Clamp
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.005 in
Max. Temp.
350 Degrees F
Max. Axial Misalignment (In.)
+/-0.008
Material
Stainless Steel
Max. Bore (mm)
7 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.096
Rated Torque
31 in-lb
Screw Type
Cap Screw
Application
Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
Shaft Tolerance
+0.000/-0.013 mm
Full Bearing Support Required
Yes
Torsional Stiffness
1.18 N-m/Deg
Minimum Operating Temperature
-40 Degrees C
Coupling Material Finish
Bright
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Shaft Locking Type
Clamp On
Number of Beams
6
Zero Backlash
Yes
Dynamic Torque Non-Reversing
1.76 N-m
Series
FCMR
Number of Locking Screws
2
Angular Misalignment
3 Degrees
Dynamic Torque Reversing
0.88 N-m
Axial Motion
0.13 mm
Maximum Operating Temperature
176 Degrees C
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material Grade
303
Maximum Speed
6,000 RPM
Included Screws
(2) Hex Socket Cap Screw
Moment of Inertia
0.000002964 kgf/m sq
Fastener Tightening Torque
2.1 N-m
Maximum Torque
3.51 N-m
Parallel Misalignment
0.2 mm
Bore Type
Round
For Misalignment Type
Angular, Axial, Parallel
Screw Material Finish
Black Oxide
Coupling Material
Stainless Steel

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 7 mm, Bore Diameter 2 7 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.51 N-m, Axial Motion 0.13 mm, Overall Length 31.8 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.18 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 15.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.