Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 7mmx7mm

  • Mfr # FCMR25-7-7-SS

  • Zoro # G8450854


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
7mm x 7mm
Material - Couplings
Stainless Steel
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR25-7-7-SS
Zoro #
G8450854
UPC #
634529043448
Country of Origin
United States

Dimensions

Bore Dia.
7mm x 7mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Clearance Dia. (mm)
28.37
Outside Dia. (mm)
25.4
Outside Dia. (In.)
1
Overall Length (mm)
38.1
Overall Length (In.)
1.5
Length through Bore (mm)
17.87
Screw Size (mm)
M4
Screw Size
M4
Clearance Dia. (In.)
1.117 in
Length through Bore
17.87 mm
Size
FCMR25
Length through Bore (In.)
0.704
Screw Thread Size
M4
Bore Diameter 2
7 mm
Bore Diameter 1
7 mm
Length Through Bore 1
18.3 mm
Coupling Outside Diameter
25.4 mm
Length Through Bore 2
18.3 mm
Different Bore Sizes
No

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Parallel Misalignment (In.)
0.015 in
Min. Bore (mm)
7
Material
Stainless Steel
Style
6-Beam Clamp
Torsional Stiffness (Deg./In.-Lbs.)
0.034
Screw Type
Cap Screw
Torque (In.-Lbs.)
53
Max. RPM
6,000 RPM
Max. Angular Misalignment
3 Degrees
Max. Temp.
350 Degrees F
Max. Axial Misalignment (In.)
+/-0.01
Rated Torque
53 in-lb
Max. Temp. Range (F)
350 Degrees
Max. Bore (mm)
7 mm
Item - Motion Control Couplings
Motion Control Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
Fastener Tightening Torque
4.6 N-m
Dynamic Torque Non-Reversing
3 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Included Screws
(2) Hex Socket Cap Screw
Screw Material Finish
Black Oxide
Moment of Inertia
0.000011293 kgf/m sq
For Misalignment Type
Angular, Axial, Parallel
Bore Type
Round
Angular Misalignment
3 Degrees
Axial Motion
0.25 mm
Parallel Misalignment
0.38 mm
Shaft Locking Type
Clamp On
Coupling Material Grade
303
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
176 Degrees C
Maximum Speed
6,000 RPM
Number of Beams
6
Coupling Material
Stainless Steel
Dynamic Torque Reversing
1.5 N-m
Coupling Material Finish
Bright
Maximum Torque
6 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Number of Locking Screws
2
Series
FCMR
Full Bearing Support Required
Yes
Zero Backlash
Yes
Torsional Stiffness
3.33 N-m/Deg
Shaft Tolerance
+0.000/-0.013 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 7 mm, Bore Diameter 2 7 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 6 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 3.33 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 18.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.