Zoro Homepage

Coupling, 6 Beam Clamp, 8mmx6mm

  • Mfr # FCMR19-8-6-A

  • Zoro # G8402651


product price: $53.85
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
8mm x 6mm
Material - Couplings
Aluminum
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR19-8-6-A
Zoro #
G8402651
UPC #
634529007440
Country of Origin
United States

Dimensions

Bore Dia.
8mm x 6mm
Outside Dia.
19.1 mm
Overall Length
31.8 mm
Clearance Dia. (In.)
0.879 in
Length through Bore (In.)
0.593
Screw Size
M3
Length through Bore (mm)
15.06
Size
FCMR19
Outside Dia. (In.)
0.75
Clearance Dia. (mm)
22.33
Outside Dia. (mm)
19.1
Overall Length (mm)
31.8
Length through Bore
15.06 mm
Overall Length (In.)
1.25
Screw Size (mm)
M3
Bore Diameter 2
6 mm
Length Through Bore 1
15.4 mm
Length Through Bore 2
15.4 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
19.1 mm
Bore Diameter 1
8 mm
Screw Thread Size
M3

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.26 N-m, Axial Motion 0.13 mm, Overall Length 31.8 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.49 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 15.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.