Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 8mmx6mm

  • Mfr # FCMR25-8-6-A

  • Zoro # G8461862


product price: $53.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
8mm x 6mm
Material - Couplings
Aluminum
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR25-8-6-A
Zoro #
G8461862
UPC #
634529007686
Country of Origin
United States

Dimensions

Bore Dia.
8mm x 6mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Outside Dia. (mm)
25.4
Clearance Dia. (In.)
1.117 in
Overall Length (In.)
1.5
Overall Length (mm)
38.1
Length through Bore (mm)
17.87
Length through Bore
17.87 mm
Outside Dia. (In.)
1
Screw Size (mm)
M4
Length through Bore (In.)
0.704
Screw Size
M4
Size
FCMR25
Clearance Dia. (mm)
28.37
Different Bore Sizes
Yes
Length Through Bore 1
18.3 mm
Screw Thread Size
M4
Length Through Bore 2
18.3 mm
Bore Diameter 1
8 mm
Bore Diameter 2
6 mm
Coupling Outside Diameter
25.4 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Min. Bore (mm)
6
Max. Temp.
225 Degrees F
Max. Parallel Misalignment (In.)
0.01 in
Torque (In.-Lbs.)
33
Rated Torque
33 in-lb
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Style
6-Beam Clamp
Max. Bore (mm)
8 mm
Screw Type
Cap Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.097
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.015
Max. Temp. Range (F)
225 Degrees
Material
Aluminum
Application
Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Included Screws
(2) Hex Socket Cap Screw
Fastener Tightening Torque
4.6 N-m
Dynamic Torque Non-Reversing
1.87 N-m
Moment of Inertia
0.00000412 kgf/m sq
Minimum Operating Temperature
-40 Degrees C
Coupling Material Grade
7075
Series
FCMR
Angular Misalignment
3 Degrees
Axial Motion
0.25 mm
Full Bearing Support Required
Yes
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Parallel Misalignment
0.38 mm
Coupling Material
Aluminum
Number of Beams
6
Bore Type
Round
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Finish
Bright
Screw Material Finish
Black Oxide
Dynamic Torque Reversing
0.93 N-m
Torsional Stiffness
1.16 N-m/Deg
Shaft Tolerance
+0.000/-0.013 mm
Zero Backlash
Yes
Maximum Torque
3.73 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Speed
6,000 RPM
Maximum Operating Temperature
107 Degrees C
Number of Locking Screws
2
Shaft Locking Type
Clamp On

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.73 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.16 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 18.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.