Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 8mmx6mm

  • Mfr # FCMR25-8-6-SS

  • Zoro # G8283597


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
8mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR25-8-6-SS
Zoro #
G8283597
UPC #
634529043455
Country of Origin
United States

Dimensions

Bore Dia.
8mm x 6mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Screw Size (mm)
M4
Length through Bore
17.87 mm
Length through Bore (mm)
17.87
Clearance Dia. (In.)
1.117 in
Outside Dia. (mm)
25.4
Clearance Dia. (mm)
28.37
Screw Size
M4
Length through Bore (In.)
0.704
Overall Length (In.)
1.5
Overall Length (mm)
38.1
Size
FCMR25
Outside Dia. (In.)
1
Length Through Bore 1
18.3 mm
Coupling Outside Diameter
25.4 mm
Screw Thread Size
M4
Different Bore Sizes
Yes
Bore Diameter 2
6 mm
Length Through Bore 2
18.3 mm
Bore Diameter 1
8 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Bore (mm)
8 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.046
Material
Stainless Steel
Max. Axial Misalignment (In.)
+/-0.01
Style
6-Beam Clamp
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
50
Screw Type
Cap Screw
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
350 Degrees
Max. Parallel Misalignment (In.)
0.015 in
Min. Bore (mm)
6
Max. Temp.
350 Degrees F
Max. RPM
6,000 RPM
Rated Torque
50 in-lb
Application
Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
Minimum Operating Temperature
-40 Degrees C
Screw Material Finish
Black Oxide
For Misalignment Type
Angular, Axial, Parallel
Zero Backlash
Yes
Coupling Material Finish
Bright
Torsional Stiffness
2.44 N-m/Deg
Coupling Material Grade
303
Dynamic Torque Non-Reversing
2.83 N-m
Axial Motion
0.25 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Fastener Tightening Torque
4.6 N-m
Moment of Inertia
0.000011293 kgf/m sq
Angular Misalignment
3 Degrees
Number of Beams
6
Full Bearing Support Required
Yes
Shaft Tolerance
+0.000/-0.013 mm
Parallel Misalignment
0.38 mm
Number of Locking Screws
2
Shaft Locking Type
Clamp On
Dynamic Torque Reversing
1.42 N-m
Bore Type
Round
Series
FCMR
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Included Screws
(2) Hex Socket Cap Screw
Coupling Material
Stainless Steel
Maximum Torque
5.66 N-m
Maximum Speed
6,000 RPM
Maximum Operating Temperature
176 Degrees C

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.66 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.44 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 18.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.