Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 8mmx7mm

  • Mfr # FCMR19-8-7-A

  • Zoro # G8321713


product price: $50.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
8mm x 7mm
Material - Couplings
Aluminum
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR19-8-7-A
Zoro #
G8321713
UPC #
634529007457
Country of Origin
United States

Dimensions

Bore Dia.
8mm x 7mm
Outside Dia.
19.1 mm
Overall Length
31.8 mm
Length through Bore (mm)
15.06
Length through Bore
15.06 mm
Length through Bore (In.)
0.593
Overall Length (mm)
31.8
Clearance Dia. (mm)
22.33
Outside Dia. (mm)
19.1
Screw Size (mm)
M3
Clearance Dia. (In.)
0.879 in
Screw Size
M3
Size
FCMR19
Outside Dia. (In.)
0.75
Overall Length (In.)
1.25
Different Bore Sizes
Yes
Coupling Outside Diameter
19.1 mm
Screw Thread Size
M3
Length Through Bore 1
15.4 mm
Bore Diameter 2
7 mm
Bore Diameter 1
8 mm
Length Through Bore 2
15.4 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Style
6-Beam Clamp
Torsional Stiffness (Deg./In.-Lbs.)
0.23
Rated Torque
20 in-lb
Screw Type
Cap Screw
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
225 Degrees
Max. Axial Misalignment (In.)
+/-0.005
Min. Bore (mm)
7
Torque (In.-Lbs.)
20
Material
Aluminum
Max. Angular Misalignment
3 Degrees
Max. Parallel Misalignment (In.)
0.008 in
Max. Temp.
225 Degrees F
Max. RPM
6,000 RPM
Max. Bore (mm)
8 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Servo Motors to Lead Screws
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Angular Misalignment
3 Degrees
Full Bearing Support Required
Yes
Bore Type
Round
Number of Locking Screws
2
Axial Motion
0.13 mm
Torsional Stiffness
0.49 N-m/Deg
Parallel Misalignment
0.2 mm
Screw Material Finish
Black Oxide
Maximum Torque
2.26 N-m
Series
FCMR
Shaft Tolerance
+0.000/-0.013 mm
Maximum Speed
6,000 RPM
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Grade
7075
Number of Beams
6
Zero Backlash
Yes
Dynamic Torque Non-Reversing
1.13 N-m
Minimum Operating Temperature
-40 Degrees C
Fastener Tightening Torque
2.1 N-m
Included Screws
(2) Hex Socket Cap Screw
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Shaft Locking Type
Clamp On
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Reversing
0.57 N-m
Coupling Material Finish
Bright
Coupling Material
Aluminum
Maximum Operating Temperature
107 Degrees C
Moment of Inertia
0.000001037 kgf/m sq

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 7 mm, Coupling Material Aluminum, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.26 N-m, Axial Motion 0.13 mm, Overall Length 31.8 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.49 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 15.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.