Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 9mmx6mm

  • Mfr # FCMR25-9-6-A

  • Zoro # G8120795


product price: $48.65
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
9mm x 6mm
Material - Couplings
Aluminum
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR25-9-6-A
Zoro #
G8120795
UPC #
634529007716
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 6mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Screw Size
M4
Overall Length (mm)
38.1
Clearance Dia. (In.)
1.117 in
Screw Size (mm)
M4
Overall Length (In.)
1.5
Length through Bore (mm)
17.87
Length through Bore
17.87 mm
Outside Dia. (mm)
25.4
Clearance Dia. (mm)
28.37
Length through Bore (In.)
0.704
Outside Dia. (In.)
1
Size
FCMR25
Length Through Bore 2
18.3 mm
Bore Diameter 2
6 mm
Bore Diameter 1
9 mm
Screw Thread Size
M4
Length Through Bore 1
18.3 mm
Coupling Outside Diameter
25.4 mm
Different Bore Sizes
Yes

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. RPM
6,000 RPM
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
33
Rated Torque
33 in-lb
Max. Bore (mm)
9 mm
Min. Bore (mm)
6
Torsional Stiffness (Deg./In.-Lbs.)
0.097
Style
6-Beam Clamp
Material
Aluminum
Max. Temp. Range (F)
225 Degrees
Max. Temp.
225 Degrees F
Max. Parallel Misalignment (In.)
0.01 in
Item - Motion Control Couplings
Motion Control Coupling
Screw Type
Cap Screw
Max. Axial Misalignment (In.)
+/-0.015
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
Shaft Locking Type
Clamp On
Zero Backlash
Yes
Shaft Tolerance
+0.000/-0.013 mm
For Misalignment Type
Angular, Axial, Parallel
Axial Motion
0.25 mm
Minimum Operating Temperature
-40 Degrees C
Number of Locking Screws
2
Included Screws
(2) Hex Socket Cap Screw
Coupling Material Grade
7075
Dynamic Torque Reversing
0.93 N-m
Coupling Material
Aluminum
Angular Misalignment
3 Degrees
Number of Beams
6
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Fastener Tightening Torque
4.6 N-m
Bore Type
Round
Moment of Inertia
0.00000412 kgf/m sq
Series
FCMR
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Maximum Speed
6,000 RPM
Dynamic Torque Non-Reversing
1.87 N-m
Torsional Stiffness
1.16 N-m/Deg
Maximum Operating Temperature
107 Degrees C
Maximum Torque
3.73 N-m
Coupling Material Finish
Bright
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Parallel Misalignment
0.38 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.73 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.16 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 18.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.