Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 9mmx7mm

  • Mfr # FCMR25-9-7-A

  • Zoro # G8462763


product price: $45.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
9mm x 7mm
Material - Couplings
Aluminum
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR25-9-7-A
Zoro #
G8462763
UPC #
634529007723
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 7mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Screw Size (mm)
M4
Clearance Dia. (mm)
28.37
Outside Dia. (In.)
1
Overall Length (mm)
38.1
Overall Length (In.)
1.5
Length through Bore (In.)
0.704
Outside Dia. (mm)
25.4
Screw Size
M4
Length through Bore (mm)
17.87
Size
FCMR25
Clearance Dia. (In.)
1.117 in
Length through Bore
17.87 mm
Bore Diameter 1
9 mm
Coupling Outside Diameter
25.4 mm
Bore Diameter 2
7 mm
Screw Thread Size
M4
Different Bore Sizes
Yes
Length Through Bore 2
18.3 mm
Length Through Bore 1
18.3 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.097
Max. Parallel Misalignment (In.)
0.01 in
Torque (In.-Lbs.)
33
Max. Temp. Range (F)
225 Degrees
Max. Angular Misalignment
3 Degrees
Style
6-Beam Clamp
Max. Bore (mm)
9 mm
Material
Aluminum
Screw Type
Cap Screw
Min. Bore (mm)
7
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.015
Rated Torque
33 in-lb
Max. Temp.
225 Degrees F
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Servo Motors to Lead Screws
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Maximum Speed
6,000 RPM
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Fastener Tightening Torque
4.6 N-m
Series
FCMR
Number of Beams
6
Shaft Locking Type
Clamp On
For Misalignment Type
Angular, Axial, Parallel
Screw Material Finish
Black Oxide
Number of Locking Screws
2
Coupling Material
Aluminum
Axial Motion
0.25 mm
Full Bearing Support Required
Yes
Dynamic Torque Non-Reversing
1.87 N-m
Maximum Torque
3.73 N-m
Included Screws
(2) Hex Socket Cap Screw
Torsional Stiffness
1.16 N-m/Deg
Coupling Material Grade
7075
Parallel Misalignment
0.38 mm
Moment of Inertia
0.00000412 kgf/m sq
Bore Type
Round
Angular Misalignment
3 Degrees
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Shaft Tolerance
+0.000/-0.013 mm
Minimum Operating Temperature
-40 Degrees C
Dynamic Torque Reversing
0.93 N-m
Zero Backlash
Yes
Coupling Material Finish
Bright
Maximum Operating Temperature
107 Degrees C

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 7 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.73 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.16 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 18.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.