Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 9mmx8mm

  • Mfr # FCMR25-9-8-SS

  • Zoro # G7954834


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
9mm x 8mm
Material - Couplings
Stainless Steel
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR25-9-8-SS
Zoro #
G7954834
UPC #
634529043509
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 8mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Length through Bore
17.87 mm
Size
FCMR25
Length through Bore (In.)
0.704
Clearance Dia. (mm)
28.37
Outside Dia. (In.)
1
Screw Size
M4
Overall Length (mm)
38.1
Outside Dia. (mm)
25.4
Screw Size (mm)
M4
Length through Bore (mm)
17.87
Overall Length (In.)
1.5
Clearance Dia. (In.)
1.117 in
Coupling Outside Diameter
25.4 mm
Bore Diameter 1
9 mm
Bore Diameter 2
8 mm
Screw Thread Size
M4
Length Through Bore 2
18.3 mm
Different Bore Sizes
Yes
Minimum Bore Diameter
8 mm
Length Through Bore 1
18.3 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Angular Misalignment
3 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.01
Max. Temp.
350 Degrees F
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.046
Torque (In.-Lbs.)
50
Max. Bore (mm)
9 mm
Max. Temp. Range (F)
350 Degrees
Screw Type
Cap Screw
Material
Stainless Steel
Rated Torque
50 in-lb
Max. Parallel Misalignment (In.)
0.015 in
Min. Bore (mm)
8
Style
6-Beam Clamp
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
Moment of Inertia
0.000011293 kgf/m sq
Coupling Material
Stainless Steel
Angular Misalignment
3 Degrees
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Dynamic Torque Reversing
1.42 N-m
Shaft Tolerance
+0.000/-0.013 mm
Maximum Torque
5.66 N-m
Coupling Material Finish
Bright
Parallel Misalignment
0.38 mm
Number of Beams
6
Number of Locking Screws
2
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Fastener Tightening Torque
4.6 N-m
Dynamic Torque Non-Reversing
2.83 N-m
Torsional Stiffness
2.44 N-m/Deg
Maximum Speed
6,000 RPM
Maximum Operating Temperature
176 Degrees C
Zero Backlash
Yes
Included Screws
(2) Hex Socket Cap Screw
For Misalignment Type
Angular, Axial, Parallel
Axial Motion
0.25 mm
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees C
Series
FCMR
Coupling Material Grade
303
Bore Type
Round

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.66 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.44 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 18.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.