Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 9mmx8mm

  • Mfr # FCMR32-9-8-SS

  • Zoro # G8326735


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
9mm x 8mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR32-9-8-SS
Zoro #
G8326735
UPC #
634529043776
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 8mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Clearance Dia. (In.)
1.459 in
Overall Length (mm)
44.5
Screw Size
M5
Overall Length (In.)
1.75
Screw Size (mm)
M5
Outside Dia. (mm)
31.8
Length through Bore (In.)
0.82
Clearance Dia. (mm)
37.06
Size
FCMR32
Length through Bore
20.82 mm
Outside Dia. (In.)
1.25
Length through Bore (mm)
20.82
Screw Thread Size
M5
Bore Diameter 1
9 mm
Length Through Bore 2
21.4 mm
Different Bore Sizes
Yes
Minimum Bore Diameter
8 mm
Bore Diameter 2
8 mm
Coupling Outside Diameter
31.8 mm
Length Through Bore 1
21.4 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. RPM
6,000 RPM
Rated Torque
142 in-lb
Max. Temp.
350 Degrees F
Max. Parallel Misalignment (In.)
0.015 in
Min. Bore (mm)
8
Style
6-Beam Clamp
Torque (In.-Lbs.)
142
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
350 Degrees
Max. Bore (mm)
9 mm
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.01
Torsional Stiffness (Deg./In.-Lbs.)
0.017
Material
Stainless Steel
Screw Type
Cap Screw
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Axial Motion
0.25 mm
Bore Type
Round
Minimum Operating Temperature
-40 Degrees C
Maximum Speed
6,000 RPM
Maximum Operating Temperature
176 Degrees C
Dynamic Torque Reversing
4.02 N-m
Zero Backlash
Yes
Angular Misalignment
3 Degrees
Shaft Locking Type
Clamp On
Fastener Tightening Torque
9.5 N-m
Moment of Inertia
0.000032426 kgf/m sq
Coupling Material Finish
Bright
Full Bearing Support Required
Yes
Screw Material Finish
Black Oxide
Included Screws
(2) Hex Socket Cap Screw
Number of Beams
6
Coupling Material Grade
303
Dynamic Torque Non-Reversing
8.04 N-m
Series
FCMR
Parallel Misalignment
0.38 mm
Torsional Stiffness
6.67 N-m/Deg
Maximum Torque
16.08 N-m
Number of Locking Screws
2
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material
Stainless Steel
For Misalignment Type
Angular, Axial, Parallel

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 16.08 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 6.67 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.