Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 9mmx9mm

  • Mfr # FCMR25-9-9-SS

  • Zoro # G8301011


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
9mm x 9mm
Material - Couplings
Stainless Steel
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR25-9-9-SS
Zoro #
G8301011
UPC #
634529041734
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 9mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Screw Size
M4
Overall Length (In.)
1.5
Overall Length (mm)
38.1
Outside Dia. (mm)
25.4
Length through Bore
17.87 mm
Outside Dia. (In.)
1
Screw Size (mm)
M4
Clearance Dia. (mm)
28.37
Length through Bore (In.)
0.704
Size
FCMR25
Clearance Dia. (In.)
1.117 in
Length through Bore (mm)
17.87
Coupling Outside Diameter
25.4 mm
Different Bore Sizes
No
Length Through Bore 2
18.3 mm
Bore Diameter 2
9 mm
Bore Diameter 1
9 mm
Screw Thread Size
M4
Length Through Bore 1
18.3 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Bore (mm)
9 mm
Max. Parallel Misalignment (In.)
0.015 in
Screw Type
Cap Screw
Max. Temp. Range (F)
350 Degrees
Max. Angular Misalignment
3 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.046
Max. Axial Misalignment (In.)
+/-0.01
Torque (In.-Lbs.)
50
Material
Stainless Steel
Max. Temp.
350 Degrees F
Max. RPM
6,000 RPM
Min. Bore (mm)
9
Style
6-Beam Clamp
Rated Torque
50 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Screw Material Finish
Black Oxide
Maximum Operating Temperature
176 Degrees C
Coupling Material Grade
303
Fastener Tightening Torque
4.6 N-m
Number of Locking Screws
2
Angular Misalignment
3 Degrees
Minimum Operating Temperature
-40 Degrees C
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material
Stainless Steel
Coupling Material Finish
Bright
Full Bearing Support Required
Yes
Parallel Misalignment
0.38 mm
Included Screws
(2) Hex Socket Cap Screw
Axial Motion
0.25 mm
Zero Backlash
Yes
Shaft Locking Type
Clamp On
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Dynamic Torque Reversing
1.42 N-m
Maximum Speed
6,000 RPM
Series
FCMR
Bore Type
Round
Torsional Stiffness
2.44 N-m/Deg
Moment of Inertia
0.000011293 kgf/m sq
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Non-Reversing
2.83 N-m
Maximum Torque
5.66 N-m
Number of Beams
6

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 9 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.66 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 2.44 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 18.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.