Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 9mmx9mm

  • Mfr # FCMR32-9-9-A

  • Zoro # G8153607


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
9mm x 9mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR32-9-9-A
Zoro #
G8153607
UPC #
634529008027
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 9mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Length through Bore (mm)
20.82
Length through Bore (In.)
0.82
Screw Size (mm)
M5
Clearance Dia. (mm)
37.06
Size
FCMR32
Overall Length (mm)
44.5
Outside Dia. (mm)
31.8
Outside Dia. (In.)
1.25
Clearance Dia. (In.)
1.459 in
Length through Bore
20.82 mm
Screw Size
M5
Overall Length (In.)
1.75
Coupling Outside Diameter
31.8 mm
Bore Diameter 2
9 mm
Different Bore Sizes
No
Screw Thread Size
M5
Length Through Bore 2
21.4 mm
Bore Diameter 1
9 mm
Length Through Bore 1
21.4 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Item - Motion Control Couplings
Motion Control Coupling
Material
Aluminum
Screw Type
Cap Screw
Max. RPM
6,000 RPM
Rated Torque
61 in-lb
Max. Axial Misalignment (In.)
+/-0.015
Torque (In.-Lbs.)
61
Max. Temp.
225 Degrees F
Style
6-Beam Clamp
Max. Angular Misalignment
3 Degrees
Max. Bore (mm)
9 mm
Min. Bore (mm)
9
Max. Temp. Range (F)
225 Degrees
Max. Parallel Misalignment (In.)
0.01 in
Torsional Stiffness (Deg./In.-Lbs.)
0.044
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Bore Type
Round
Included Screws
(2) Hex Socket Cap Screw
Coupling Material
Aluminum
Dynamic Torque Non-Reversing
3.45 N-m
Angular Misalignment
3 Degrees
Maximum Torque
6.89 N-m
Maximum Operating Temperature
107 Degrees C
Coupling Material Grade
7075
Moment of Inertia
0.000011885 kgf/m sq
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Parallel Misalignment
0.38 mm
Shaft Locking Type
Clamp On
Axial Motion
0.25 mm
Number of Locking Screws
2
Fastener Tightening Torque
9.5 N-m
Number of Beams
6
Minimum Operating Temperature
-40 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Torsional Stiffness
2.56 N-m/Deg
Zero Backlash
Yes
Full Bearing Support Required
Yes
Shaft Tolerance
+0.000/-0.013 mm
Maximum Speed
6,000 RPM
Dynamic Torque Reversing
1.72 N-m
Series
FCMR
Coupling Material Finish
Bright
Screw Material Finish
Black Oxide

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 9 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.89 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.