Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 9mmx9mm

  • Mfr # FCMR32-9-9-SS

  • Zoro # G8118695


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
9mm x 9mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR32-9-9-SS
Zoro #
G8118695
UPC #
634529043783
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 9mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Length through Bore (mm)
20.82
Length through Bore (In.)
0.82
Outside Dia. (In.)
1.25
Size
FCMR32
Clearance Dia. (mm)
37.06
Screw Size (mm)
M5
Screw Size
M5
Outside Dia. (mm)
31.8
Overall Length (In.)
1.75
Length through Bore
20.82 mm
Overall Length (mm)
44.5
Clearance Dia. (In.)
1.459 in
Bore Diameter 1
9 mm
Screw Thread Size
M5
Length Through Bore 2
21.4 mm
Coupling Outside Diameter
31.8 mm
Bore Diameter 2
9 mm
Different Bore Sizes
No
Length Through Bore 1
21.4 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Parallel Misalignment (In.)
0.015 in
Style
6-Beam Clamp
Screw Type
Cap Screw
Material
Stainless Steel
Max. Temp. Range (F)
350 Degrees
Rated Torque
142 in-lb
Torsional Stiffness (Deg./In.-Lbs.)
0.017
Max. RPM
6,000 RPM
Max. Axial Misalignment (In.)
+/-0.01
Max. Temp.
350 Degrees F
Max. Bore (mm)
9 mm
Min. Bore (mm)
9
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
142
Item - Motion Control Couplings
Motion Control Coupling
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Parallel Misalignment
0.38 mm
Dynamic Torque Non-Reversing
8.04 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Torsional Stiffness
6.67 N-m/Deg
Zero Backlash
Yes
Maximum Operating Temperature
176 Degrees C
Dynamic Torque Reversing
4.02 N-m
Bore Type
Round
Coupling Material Finish
Bright
Angular Misalignment
3 Degrees
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.000/-0.013 mm
Maximum Speed
6,000 RPM
Coupling Material
Stainless Steel
Full Bearing Support Required
Yes
Shaft Locking Type
Clamp On
Series
FCMR
Fastener Tightening Torque
9.5 N-m
Included Screws
(2) Hex Socket Cap Screw
Axial Motion
0.25 mm
For Misalignment Type
Angular, Axial, Parallel
Number of Beams
6
Maximum Torque
16.08 N-m
Number of Locking Screws
2
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Coupling Material Grade
303
Minimum Operating Temperature
-40 Degrees C
Moment of Inertia
0.000032426 kgf/m sq

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 9 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 16.08 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 6.67 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.