Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, Bore 3/16x3/16 In

  • Mfr # FCR10-3-3-A

  • Zoro # G2898777


product price: $43.69
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
3/16 in x 3/16 in
Rated Torque
13 in-lb
Max. RPM
6,000 RPM
Outside Dia.
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCR10-3-3-A
Zoro #
G2898777
UPC #
634529008317
Country of Origin
United States

Dimensions

Bore Dia.
3/16 in x 3/16 in
Outside Dia.
0.625 in
Overall Length
1 in
Screw Size
M3
Length through Bore
0.5 in
Length through Bore (In.)
0.500
Clearance Dia. (In.)
0.796 in
Screw Size (mm)
M3
Outside Dia. (In.)
0.625
Overall Length (In.)
1.00
Length Through Bore 2
0.5 in
Screw Thread Size
M2.5
Bore Diameter 1
3/16 in
Length Through Bore 1
0.5 in
Coupling Outside Diameter
5/8 in
Different Bore Sizes
No
Bore Diameter 2
3/16 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
13 in-lb
Max. RPM
6,000 RPM
Material - Couplings
Aluminum
Max. Temp.
225 Degrees F
Torque (In.-Lbs.)
13
Max. Axial Misalignment (In.)
+/-0.005
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Screw Type
Cap Screw
Item
Motion Control Coupling
Style
6 Beam Clamp
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.36
Finish
Bright
Max. Parallel Misalignment (In.)
0.008 in
Max. Temp. Range (F)
225
Bore Tolerance
+0.001/-0.000 in
Axial Motion
0.005 in
Moment of Inertia
0.0013 lb-in sq
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
6.5 lb-in
Dynamic Torque Reversing
3.25 lb-in
Number of Beams
6
Maximum Speed
6,000 RPM
Zero Backlash
Yes
Coupling Material Finish
Bright
Maximum Torque
13 in-lb
System of Measurement
Inch
Coupling Material Grade
7075
Series
FCR
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Screw Material Finish
Black Oxide
Number of Locking Screws
2
Coupling Material
Aluminum
Torsional Stiffness
2.78 in-lb/Deg
Full Bearing Support Required
Yes
Fastener Tightening Torque
1.21 N-m
Bore Type
Round
Included Screws
(2) Hex Socket Cap Screw
Maximum Operating Temperature
225 Degrees F
For Misalignment Type
Angular, Axial, Parallel
Shaft Locking Type
Clamp On
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Angular Misalignment
3 Degrees
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Parallel Misalignment
0.008 in
Minimum Operating Temperature
-40 Degrees F
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Shaft Tolerance
+0.0000/-0.0005 in

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/16 in, Bore Diameter 2 3/16 in, Coupling Material Aluminum, Coupling Outside Diameter 5/8 in, Maximum Speed 6,000 RPM, Maximum Torque 13 in-lb, Axial Motion 0.005 in, Overall Length 1 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 2.78 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 0.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.