Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, Bore 3/16x3/16 In

  • Mfr # FCR12-3-3-SS

  • Zoro # G1838934


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
3/16 in x 3/16 in
Rated Torque
41 in-lb
Max. RPM
6,000 RPM
Outside Dia.
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCR12-3-3-SS
Zoro #
G1838934
UPC #
634529040874
Country of Origin
United States

Dimensions

Bore Dia.
3/16 in x 3/16 in
Outside Dia.
0.75 in
Overall Length
1 1/4 in
Length through Bore (In.)
0.625
Overall Length (In.)
1.25
Screw Size
M4
Clearance Dia. (In.)
0.879 in
Screw Size (mm)
M4
Length through Bore
0.625 in
Outside Dia. (In.)
0.750
Different Bore Sizes
No
Bore Diameter 2
3/16 in
Length Through Bore 1
0.6 in
Screw Thread Size
M3
Bore Diameter 1
3/16 in
Length Through Bore 2
0.6 in
Coupling Outside Diameter
3/4 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
41 in-lb
Max. RPM
6,000 RPM
Material - Couplings
Stainless Steel
Item - Motion Control Couplings
Motion Control Coupling
Style
6 Beam Clamp
Material
Stainless Steel
Max. Parallel Misalignment (In.)
0.008 in
Max. Temp.
350 Degrees F
Torsional Stiffness (Deg./In.-Lbs.)
0.079
Max. Axial Misalignment (In.)
+/-0.005
Screw Type
Cap Screw
Item
Motion Control Coupling
Finish
Bright
Torque (In.-Lbs.)
41
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
350
Dynamic Torque Non-Reversing
20.5 lb-in
Axial Motion
0.005 in
Bore Tolerance
+0.001/-0.000 in
Moment of Inertia
0.01 lb-in sq
Dynamic Torque Reversing
10.25 lb-in
Screw Material
Alloy Steel with Nypatch
Torsional Stiffness
12.66 in-lb/Deg
Minimum Operating Temperature
-40 Degrees F
Coupling Material Grade
303
Number of Beams
6
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Full Bearing Support Required
Yes
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Zero Backlash
Yes
Maximum Torque
41 in-lb
Screw Material Finish
Black Oxide
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
6,000 RPM
Series
FCR
Shaft Locking Type
Clamp On
Coupling Material
Stainless Steel
Angular Misalignment
3 Degrees
System of Measurement
Inch
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Maximum Operating Temperature
350 Degrees F
Bore Type
Round
Coupling Material Finish
Bright
Number of Locking Screws
2
Parallel Misalignment
0.008 in
Shaft Tolerance
+0.0000/-0.0005 in
Included Screws
(2) Hex Socket Cap Screw
Fastener Tightening Torque
2.1 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/16 in, Bore Diameter 2 3/16 in, Coupling Material Stainless Steel, Coupling Outside Diameter 3/4 in, Maximum Speed 6,000 RPM, Maximum Torque 41 in-lb, Axial Motion 0.005 in, Overall Length 1 1/4 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 12.66 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 0.6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.