Zoro Homepage

Coupling, 6 Beam Clamp, Bore 3/4 x 3/8 In

  • Mfr # FCR24-12-6-SS

  • Zoro # G1577974


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
1.5 in
Overall Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR24-12-6-SS
Zoro #
G1577974
UPC #
634529044131
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in x 3/8
Outside Dia.
1.5 in
Overall Length
2 1/4 in
Length through Bore (In.)
1.125
Screw Size (mm)
M6
Outside Dia. (In.)
1.500
Clearance Dia. (In.)
1.642 in
Screw Size
M6
Overall Length (In.)
2.25
Length through Bore
1.125 in
Different Bore Sizes
Yes
Bore Diameter 1
3/4 in
Length Through Bore 2
1.1 in
Coupling Outside Diameter
1 1/2 in
Length Through Bore 1
1.1 in
Screw Thread Size
M6
Bore Diameter 2
3/8 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
145 in-lb
Max. Axial Misalignment (In.)
+/-0.015
Max. Angular Misalignment
3 Degrees
Max. Parallel Misalignment (In.)
0.03 in
Max. RPM
6,000 RPM
Torque (In.-Lbs.)
145
Torsional Stiffness (Deg./In.-Lbs.)
0.045
Style
6 Beam Clamp
Max. Temp. Range (F)
350
Max. Temp.
350 Degrees F
Material
Stainless Steel
Screw Type
Cap Screw
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel with Nypatch
Maximum Speed
6,000 RPM
Coupling Material Grade
303
Angular Misalignment
3 Degrees
Torsional Stiffness
22.22 in-lb/Deg
Minimum Operating Temperature
-40 Degrees F
Parallel Misalignment
0.03 in
Full Bearing Support Required
Yes
Moment of Inertia
0.2814 lb-in sq
Bore Type
Round
Number of Beams
6
Coupling Material Finish
Bright
For Misalignment Type
Angular, Axial, Parallel
Included Screws
(2) Hex Socket Cap Screw
Series
FCR
Dynamic Torque Reversing
36.25 lb-in
Maximum Operating Temperature
350 Degrees F
Number of Locking Screws
2
Dynamic Torque Non-Reversing
72.5 lb-in
Zero Backlash
Yes
Shaft Locking Type
Clamp On
Coupling Material
Stainless Steel
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Axial Motion
0.015 in
Fastener Tightening Torque
16 N-m
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.0000/-0.0005 in
Maximum Torque
145 in-lb

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/4 in, Bore Diameter 2 3/8 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 145 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 22.22 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 1.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.