Zoro Homepage

Coupling, 6 Beam Clamp, Bore 3/8 x 1/4 In

  • Mfr # FCR16-6-4-SS

  • Zoro # G2501082


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
3/8 in x 1/4 in
Rated Torque
50 in-lb
Max. RPM
6,000 RPM
Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR16-6-4-SS
Zoro #
G2501082
UPC #
634529040928
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in x 1/4 in
Outside Dia.
1 in
Overall Length
1 1/2 in
Screw Size (mm)
M5
Clearance Dia. (In.)
1.117 in
Outside Dia. (In.)
1.000
Screw Size
M5
Length through Bore (In.)
0.750
Length through Bore
0.75 in
Overall Length (In.)
1.50
Length Through Bore 2
0.7 in
Bore Diameter 1
3/8 in
Bore Diameter 2
1/4 in
Length Through Bore 1
0.7 in
Screw Thread Size
M4
Coupling Outside Diameter
1 in
Different Bore Sizes
Yes

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/8 in, Bore Diameter 2 1/4 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 in, Maximum Speed 6,000 RPM, Maximum Torque 50 in-lb, Axial Motion 0.01 in, Overall Length 1 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 21.74 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 0.7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.