Zoro Homepage

Coupling, 6 Beam Clamp, Bore 3/8 x 5/16 In

  • Mfr # FCR16-6-5-SS

  • Zoro # G0533881


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
1 in
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR16-6-5-SS
Zoro #
G0533881
UPC #
634529044100
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in x 5/16 in
Outside Dia.
1 in
Overall Length
1 1/2 in
Length through Bore
0.75 in
Outside Dia. (In.)
1.000
Clearance Dia. (In.)
1.117 in
Length through Bore (In.)
0.750
Screw Size (mm)
M5
Screw Size
M5
Overall Length (In.)
1.50
Bore Diameter 2
5/16 in
Length Through Bore 1
0.7 in
Bore Diameter 1
3/8 in
Different Bore Sizes
Yes
Screw Thread Size
M4
Coupling Outside Diameter
1 in
Length Through Bore 2
0.7 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Material
Stainless Steel
Max. Temp.
350 Degrees F
Torque (In.-Lbs.)
50
Rated Torque
50 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Style
6 Beam Clamp
Max. Axial Misalignment (In.)
+/-0.010
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.015 in
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
350
Screw Type
Cap Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.046
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.001/-0.000 in
Axial Motion
0.01 in
Included Screws
(2) Hex Socket Cap Screw
Coupling Material Finish
Bright
Screw Material Finish
Black Oxide
Parallel Misalignment
0.015 in
Torsional Stiffness
21.74 in-lb/Deg
Angular Misalignment
3 Degrees
Zero Backlash
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material Grade
303
Full Bearing Support Required
Yes
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.0000/-0.0005 in
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Number of Locking Screws
2
Number of Beams
6
Moment of Inertia
0.0381 lb-in sq
Fastener Tightening Torque
4.6 N-m
Maximum Torque
50 in-lb
Dynamic Torque Reversing
12.5 lb-in
Maximum Speed
6,000 RPM
Bore Type
Round
Coupling Material
Stainless Steel
Dynamic Torque Non-Reversing
25 lb-in
For Misalignment Type
Angular, Axial, Parallel
Maximum Operating Temperature
350 Degrees F
Minimum Operating Temperature
-40 Degrees F
Series
FCR

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/8 in, Bore Diameter 2 5/16 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 in, Maximum Speed 6,000 RPM, Maximum Torque 50 in-lb, Axial Motion 0.01 in, Overall Length 1 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 21.74 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 0.7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.