Zoro Homepage

Coupling, 6 Beam Clamp, Bore 5/16 x 1/4 In

  • Mfr # FCR16-5-4-A

  • Zoro # G1290222


product price: $48.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
5/16 in x 1/4 in
Rated Torque
33 in-lb
Max. RPM
6,000 RPM
Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR16-5-4-A
Zoro #
G1290222
UPC #
634529008416
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in x 1/4 in
Outside Dia.
1 in
Overall Length
1 1/2 in
Screw Size (mm)
M4
Overall Length (In.)
1.50
Outside Dia. (In.)
1.000
Length through Bore (In.)
0.750
Screw Size
M4
Length through Bore
0.75 in
Clearance Dia. (In.)
1.117 in
Coupling Outside Diameter
1 in
Length Through Bore 1
0.7 in
Bore Diameter 1
5/16 in
Screw Thread Size
M4
Different Bore Sizes
Yes
Bore Diameter 2
1/4 in
Length Through Bore 2
0.7 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
33 in-lb
Max. RPM
6,000 RPM
Material - Couplings
Aluminum
Style
6 Beam Clamp
Max. Angular Misalignment
3 Degrees
Finish
Bright
Material
Aluminum
Max. Parallel Misalignment (In.)
0.015 in
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.010
Torsional Stiffness (Deg./In.-Lbs.)
0.093
Torque (In.-Lbs.)
33
Max. Temp.
225 Degrees F
Max. Temp. Range (F)
225
Screw Type
Cap Screw
Item
Motion Control Coupling
Axial Motion
0.01 in
Bore Tolerance
+0.001/-0.000 in
Dynamic Torque Reversing
8.25 lb-in
Moment of Inertia
0.0139 lb-in sq
Dynamic Torque Non-Reversing
16.5 lb-in
Screw Material
Alloy Steel with Nypatch
Coupling Material Finish
Bright
Shaft Tolerance
+0.0000/-0.0005 in
Coupling Material
Aluminum
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Included Screws
(2) Hex Socket Cap Screw
Zero Backlash
Yes
Maximum Speed
6,000 RPM
Angular Misalignment
3 Degrees
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Fastener Tightening Torque
4.6 N-m
Number of Locking Screws
2
Screw Material Finish
Black Oxide
System of Measurement
Inch
Maximum Operating Temperature
225 Degrees F
Parallel Misalignment
0.015 in
Maximum Torque
33 in-lb
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Torsional Stiffness
10.75 in-lb/Deg
Full Bearing Support Required
Yes
Bore Type
Round
Series
FCR
Coupling Material Grade
7075
Minimum Operating Temperature
-40 Degrees F
Number of Beams
6
For Misalignment Type
Angular, Axial, Parallel
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Shaft Locking Type
Clamp On

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/16 in, Bore Diameter 2 1/4 in, Coupling Material Aluminum, Coupling Outside Diameter 1 in, Maximum Speed 6,000 RPM, Maximum Torque 33 in-lb, Axial Motion 0.01 in, Overall Length 1 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 10.75 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 0.7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.