Zoro Homepage

Coupling, 6 Beam Set Screw, 10mmx6mm

  • Mfr # FSMR25-10-6-SS

  • Zoro # G8168124


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
10mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR25-10-6-SS
Zoro #
G8168124
UPC #
634529046104
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 6mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Length through Bore (In.)
0.704
Size
FSMR25
Overall Length (In.)
1.5
Screw Size
M5
Screw Size (mm)
M5
Outside Dia. (mm)
25.4
Outside Dia. (In.)
1
Length through Bore (mm)
17.87
Clearance Dia. (In.)
1.117 in
Length through Bore
17.87 mm
Overall Length (mm)
38.1
Clearance Dia. (mm)
28.37
Coupling Outside Diameter
25.4 mm
Different Bore Sizes
Yes
Length Through Bore 2
18.3 mm
Screw Thread Size
M5
Bore Diameter 1
10 mm
Length Through Bore 1
18.3 mm
Bore Diameter 2
6 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Min. Bore (mm)
6
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.046
Screw Type
Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
50
Max. Temp. Range (F)
350 Degrees
Setscrew Location
2 (120 Degrees )
Max. Parallel Misalignment (In.)
0.015 in
Style
6-Beam Set Screw
Max. Axial Misalignment (In.)
+/-0.01
Material
Stainless Steel
Rated Torque
50 in-lb
Max. Temp.
350 Degrees F
Max. Bore (mm)
10 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Bore Type
Round
Angular Misalignment
3 Degrees
Screw Material Finish
Black Oxide
Torsional Stiffness
2.44 N-m/Deg
Zero Backlash
Yes
Coupling Material Grade
303
Series
FSMR
Coupling Material
Stainless Steel
Full Bearing Support Required
Yes
Shaft Locking Type
Set Screw
Coupling Material Finish
Bright
Shaft Tolerance
+0.000/-0.013 mm
Fastener Tightening Torque
4 N-m
Included Screws
(4) Set Screw
Features
Balanced Design for Reduced Vibration
Maximum Operating Temperature
176 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Maximum Torque
5.66 N-m
Dynamic Torque Non-Reversing
2.83 N-m
Minimum Operating Temperature
-40 Degrees C
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Axial Motion
0.25 mm
Parallel Misalignment
0.38 mm
Moment of Inertia
0.000011293 kgf/m sq
Number of Locking Screws
4
Dynamic Torque Reversing
1.42 N-m
Number of Beams
6
Maximum Speed
6,000 RPM

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.66 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.44 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.