Zoro Homepage

Coupling, 6 Beam Set Screw, 10mmx7mm

  • Mfr # FSMR25-10-7-SS

  • Zoro # G8049797


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
10mm x 7mm
Material - Couplings
Stainless Steel
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR25-10-7-SS
Zoro #
G8049797
UPC #
634529046111
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 7mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Outside Dia. (In.)
1
Overall Length (In.)
1.5
Length through Bore (mm)
17.87
Screw Size
M5
Length through Bore
17.87 mm
Screw Size (mm)
M5
Clearance Dia. (In.)
1.117 in
Size
FSMR25
Clearance Dia. (mm)
28.37
Outside Dia. (mm)
25.4
Length through Bore (In.)
0.704
Overall Length (mm)
38.1
Coupling Outside Diameter
25.4 mm
Different Bore Sizes
Yes
Bore Diameter 2
7 mm
Bore Diameter 1
10 mm
Length Through Bore 1
18.3 mm
Screw Thread Size
M5
Length Through Bore 2
18.3 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Bore (mm)
10 mm
Max. Temp.
350 Degrees F
Torque (In.-Lbs.)
50
Style
6-Beam Set Screw
Max. Axial Misalignment (In.)
+/-0.01
Screw Type
Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
50 in-lb
Material
Stainless Steel
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.046
Max. Temp. Range (F)
350 Degrees
Max. Angular Misalignment
3 Degrees
Max. Parallel Misalignment (In.)
0.015 in
Min. Bore (mm)
7
Setscrew Location
2 (120 Degrees )
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Angular Misalignment
3 Degrees
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Grade
303
Fastener Tightening Torque
4 N-m
Included Screws
(4) Set Screw
Maximum Operating Temperature
176 Degrees C
Number of Beams
6
Maximum Speed
6,000 RPM
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material Finish
Bright
Bore Type
Round
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Full Bearing Support Required
Yes
Series
FSMR
Maximum Torque
5.66 N-m
Dynamic Torque Reversing
1.42 N-m
Minimum Operating Temperature
-40 Degrees C
Screw Material Finish
Black Oxide
Shaft Locking Type
Set Screw
Torsional Stiffness
2.44 N-m/Deg
Number of Locking Screws
4
Features
Balanced Design for Reduced Vibration
Axial Motion
0.25 mm
Zero Backlash
Yes
Parallel Misalignment
0.38 mm
Dynamic Torque Non-Reversing
2.83 N-m
Coupling Material
Stainless Steel
Moment of Inertia
0.000011293 kgf/m sq

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 7 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.66 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.44 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.