Zoro Homepage

Coupling, 6 Beam Set Screw, 10mmx8mm

  • Mfr # FSMR32-10-8-A

  • Zoro # G7832273


product price: $73.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
10mm x 8mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR32-10-8-A
Zoro #
G7832273
UPC #
634529010860
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 8mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Length through Bore (mm)
20.82
Screw Size
M6
Clearance Dia. (In.)
1.642 in
Overall Length (In.)
1.75
Outside Dia. (mm)
31.8
Length through Bore
20.82 mm
Screw Size (mm)
M6
Overall Length (mm)
44.5
Length through Bore (In.)
0.82
Outside Dia. (In.)
1.25
Clearance Dia. (mm)
41.71
Size
FSMR32
Coupling Outside Diameter
31.8 mm
Bore Diameter 1
10 mm
Bore Diameter 2
8 mm
Length Through Bore 1
21.4 in
Screw Thread Size
M6
Different Bore Sizes
Yes
Length Through Bore 2
21.4 in

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.89 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.