Zoro Homepage

Coupling, 6 Beam Set Screw, 10mmx8mm

  • Mfr # FSMR32-10-8-SS

  • Zoro # G8137814


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
10mm x 8mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR32-10-8-SS
Zoro #
G8137814
UPC #
634529046388
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 8mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Screw Size
M6
Clearance Dia. (mm)
41.71
Length through Bore (In.)
0.82
Outside Dia. (mm)
31.8
Overall Length (In.)
1.75
Length through Bore
20.82 mm
Outside Dia. (In.)
1.25
Length through Bore (mm)
20.82
Clearance Dia. (In.)
1.642 in
Overall Length (mm)
44.5
Screw Size (mm)
M6
Size
FSMR32
Length Through Bore 1
21.4 mm
Screw Thread Size
M6
Coupling Outside Diameter
31.8 mm
Different Bore Sizes
Yes
Bore Diameter 2
8 mm
Length Through Bore 2
21.4 mm
Bore Diameter 1
10 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Temp. Range (F)
350 Degrees
Screw Type
Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.017
Max. RPM
6,000 RPM
Min. Bore (mm)
8
Max. Angular Misalignment
3 Degrees
Rated Torque
142 in-lb
Max. Parallel Misalignment (In.)
0.015 in
Style
6-Beam Set Screw
Max. Bore (mm)
10 mm
Torque (In.-Lbs.)
142
Max. Temp.
350 Degrees F
Max. Axial Misalignment (In.)
+/-0.01
Material
Stainless Steel
Setscrew Location
2 (120 Degrees )
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Features
Balanced Design for Reduced Vibration
Shaft Locking Type
Set Screw
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Finish
Bright
Bore Type
Round
Number of Beams
6
Parallel Misalignment
0.38 mm
Fastener Tightening Torque
7.2 N-m
Coupling Material
Stainless Steel
Zero Backlash
Yes
Axial Motion
0.25 mm
Number of Locking Screws
4
Dynamic Torque Reversing
4.02 N-m
Full Bearing Support Required
Yes
Coupling Material Grade
303
Maximum Speed
6,000 RPM
Minimum Operating Temperature
-40 Degrees C
Angular Misalignment
3 Degrees
Maximum Torque
16.08 N-m
Shaft Tolerance
+0.000/-0.013 mm
Series
FSMR
Moment of Inertia
0.000032426 kgf/m sq
Included Screws
(4) Set Screw
Maximum Operating Temperature
176 Degrees C
Torsional Stiffness
6.67 N-m/Deg
Screw Material Finish
Black Oxide
Dynamic Torque Non-Reversing
8.04 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 16.08 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 6.67 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.