Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 10mmx9mm

  • Mfr # FSMR25-10-9-A

  • Zoro # G7834215


product price: $42.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
10mm x 9mm
Material - Couplings
Aluminum
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR25-10-9-A
Zoro #
G7834215
UPC #
634529010617
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 9mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Screw Size (mm)
M5
Overall Length (mm)
38.1
Outside Dia. (In.)
1
Clearance Dia. (mm)
28.37
Outside Dia. (mm)
25.4
Length through Bore (In.)
0.704
Screw Size
M5
Size
FSMR25
Length through Bore (mm)
17.87
Clearance Dia. (In.)
1.117 in
Length through Bore
17.87 mm
Overall Length (In.)
1.5
Screw Thread Size
M5
Length Through Bore 2
18.3 in
Coupling Outside Diameter
25.4 mm
Length Through Bore 1
18.3 in
Bore Diameter 1
10 mm
Bore Diameter 2
9 mm
Different Bore Sizes
Yes

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Torsional Stiffness (Deg./In.-Lbs.)
0.097
Style
6-Beam Set Screw
Setscrew Location
2 (120 Degrees )
Max. Temp.
225 Degrees F
Torque (In.-Lbs.)
33
Material
Aluminum
Screw Type
Set Screw
Min. Bore (mm)
9
Max. Temp. Range (F)
225 Degrees
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.015 in
Max. Axial Misalignment (In.)
+/-0.01
Rated Torque
33 in-lb
Max. Bore (mm)
10 mm
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Series
FSMR
Dynamic Torque Reversing
0.93 N-m
Zero Backlash
Yes
Angular Misalignment
3 Degrees
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Axial Motion
0.25 mm
Features
Balanced Design for Reduced Vibration
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material Finish
Bright
Included Screws
(4) Set Screw
Bore Type
Round
Maximum Speed
6,000 RPM
Coupling Material
Aluminum
Parallel Misalignment
0.38 mm
Number of Locking Screws
4
Torsional Stiffness
1.16 N-m/Deg
Full Bearing Support Required
Yes
Shaft Locking Type
Set Screw
Maximum Operating Temperature
107 Degrees C
Screw Material Finish
Black Oxide
Moment of Inertia
0.00000412 kgf/m sq
Fastener Tightening Torque
4 N-m
Minimum Operating Temperature
-40 Degrees C
Coupling Material Grade
7075
Maximum Torque
3.73 N-m
Number of Beams
6
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Non-Reversing
1.87 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 9 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.73 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.16 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.