Zoro Homepage

Coupling, 6 Beam Set Screw, 11mmx10mm

  • Mfr # FSMR25-11-10-A

  • Zoro # G8013363


product price: $44.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
11mm x 10mm
Material - Couplings
Aluminum
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR25-11-10-A
Zoro #
G8013363
UPC #
634529010624
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 10mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Size
FSMR25
Length through Bore (mm)
17.87
Length through Bore (In.)
0.704
Clearance Dia. (mm)
28.37
Overall Length (In.)
1.5
Screw Size
M5
Length through Bore
17.87 mm
Screw Size (mm)
M5
Outside Dia. (mm)
25.4
Outside Dia. (In.)
1
Overall Length (mm)
38.1
Clearance Dia. (In.)
1.117 in
Bore Diameter 1
11 mm
Bore Diameter 2
10 mm
Length Through Bore 1
18.3 in
Length Through Bore 2
18.3 in
Screw Thread Size
M5
Coupling Outside Diameter
25.4 mm
Different Bore Sizes
Yes

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Torque (In.-Lbs.)
29
Torsional Stiffness (Deg./In.-Lbs.)
0.124
Min. Bore (mm)
10
Style
6-Beam Set Screw
Max. Angular Misalignment
3 Degrees
Setscrew Location
2 (120 Degrees )
Max. Parallel Misalignment (In.)
0.015 in
Max. Temp. Range (F)
225 Degrees
Screw Type
Set Screw
Max. Axial Misalignment (In.)
+/-0.01
Max. Bore (mm)
11 mm
Material
Aluminum
Rated Torque
29 in-lb
Max. RPM
6,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
225 Degrees F
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Features
Balanced Design for Reduced Vibration
Maximum Speed
6,000 RPM
Angular Misalignment
3 Degrees
Maximum Torque
3.28 N-m
Number of Locking Screws
4
Number of Beams
6
Dynamic Torque Reversing
0.82 N-m
Coupling Material Finish
Bright
Torsional Stiffness
0.91 N-m/Deg
Zero Backlash
Yes
Axial Motion
0.25 mm
Full Bearing Support Required
Yes
Included Screws
(4) Set Screw
Parallel Misalignment
0.38 mm
Dynamic Torque Non-Reversing
1.64 N-m
Minimum Operating Temperature
-40 Degrees C
Bore Type
Round
Moment of Inertia
0.00000412 kgf/m sq
Screw Material Finish
Black Oxide
Shaft Locking Type
Set Screw
Maximum Operating Temperature
107 Degrees C
Fastener Tightening Torque
4 N-m
Shaft Tolerance
+0.000/-0.013 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material
Aluminum
Series
FSMR
Coupling Material Grade
7075
For Misalignment Type
Angular, Axial, Parallel

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.28 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.91 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.