Zoro Homepage

Coupling, 6 Beam Set Screw, 11mmx10mm

  • Mfr # FSMR25-11-10-SS

  • Zoro # G8419101


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
11mm x 10mm
Material - Couplings
Stainless Steel
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR25-11-10-SS
Zoro #
G8419101
UPC #
634529046142
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 10mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Length through Bore (In.)
0.704
Overall Length (In.)
1.5
Overall Length (mm)
38.1
Outside Dia. (mm)
25.4
Clearance Dia. (mm)
28.37
Length through Bore
17.87 mm
Size
FSMR25
Outside Dia. (In.)
1
Clearance Dia. (In.)
1.117 in
Screw Size
M5
Length through Bore (mm)
17.87
Screw Size (mm)
M5
Bore Diameter 2
10 mm
Bore Diameter 1
11 mm
Length Through Bore 1
18.3 mm
Coupling Outside Diameter
25.4 mm
Length Through Bore 2
18.3 mm
Different Bore Sizes
Yes
Screw Thread Size
M5

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Temp. Range (F)
350 Degrees
Material
Stainless Steel
Rated Torque
39 in-lb
Max. Temp.
350 Degrees F
Max. RPM
6,000 RPM
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
39
Torsional Stiffness (Deg./In.-Lbs.)
0.084
Screw Type
Set Screw
Max. Bore (mm)
11 mm
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (mm)
10
Setscrew Location
2 (120 Degrees )
Max. Parallel Misalignment (In.)
0.015 in
Style
6-Beam Set Screw
Max. Axial Misalignment (In.)
+/-0.01
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Series
FSMR
Screw Material Finish
Black Oxide
For Misalignment Type
Angular, Axial, Parallel
Number of Locking Screws
4
Shaft Tolerance
+0.000/-0.013 mm
Angular Misalignment
3 Degrees
Zero Backlash
Yes
Coupling Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees C
Bore Type
Round
Included Screws
(4) Set Screw
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Speed
6,000 RPM
Coupling Material Finish
Bright
Moment of Inertia
0.000011293 kgf/m sq
Parallel Misalignment
0.38 mm
Axial Motion
0.25 mm
Features
Balanced Design for Reduced Vibration
Number of Beams
6
Dynamic Torque Reversing
1.1 N-m
Shaft Locking Type
Set Screw
Dynamic Torque Non-Reversing
2.2 N-m
Torsional Stiffness
1.35 N-m/Deg
Maximum Operating Temperature
176 Degrees C
Fastener Tightening Torque
4 N-m
Coupling Material Grade
303
Maximum Torque
4.4 N-m
Full Bearing Support Required
Yes

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 10 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.4 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.35 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.