Zoro Homepage

Coupling, 6 Beam Set Screw, 11mmx10mm

  • Mfr # FSMR32-11-10-A

  • Zoro # G8064725


product price: $60.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
11mm x 10mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR32-11-10-A
Zoro #
G8064725
UPC #
634529010884
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 10mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Screw Size (mm)
M6
Length through Bore (mm)
20.82
Screw Size
M6
Overall Length (In.)
1.75
Outside Dia. (mm)
31.8
Overall Length (mm)
44.5
Clearance Dia. (In.)
1.642 in
Size
FSMR32
Length through Bore
20.82 mm
Length through Bore (In.)
0.82
Clearance Dia. (mm)
41.71
Outside Dia. (In.)
1.25
Different Bore Sizes
Yes
Length Through Bore 1
21.4 in
Bore Diameter 1
11 mm
Screw Thread Size
M6
Length Through Bore 2
21.4 in
Bore Diameter 2
10 mm
Coupling Outside Diameter
31.8 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Style
6-Beam Set Screw
Max. Temp.
225 Degrees F
Max. RPM
6,000 RPM
Max. Temp. Range (F)
225 Degrees
Max. Axial Misalignment (In.)
+/-0.01
Max. Angular Misalignment
3 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.071
Rated Torque
50 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Material
Aluminum
Max. Parallel Misalignment (In.)
0.015 in
Min. Bore (mm)
10
Screw Type
Set Screw
Max. Bore (mm)
11 mm
Torque (In.-Lbs.)
50
Setscrew Location
2 (120 Degrees )
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Number of Locking Screws
4
Axial Motion
0.25 mm
Maximum Operating Temperature
107 Degrees C
Zero Backlash
Yes
Torsional Stiffness
1.59 N-m/Deg
Moment of Inertia
0.000011885 kgf/m sq
Maximum Torque
5.65 N-m
Dynamic Torque Reversing
1.41 N-m
Coupling Material
Aluminum
Coupling Material Grade
7075
Included Screws
(4) Set Screw
Bore Type
Round
Number of Beams
6
Features
Balanced Design for Reduced Vibration
Coupling Material Finish
Bright
Series
FSMR
Dynamic Torque Non-Reversing
2.83 N-m
Full Bearing Support Required
Yes
Minimum Operating Temperature
-40 Degrees C
Screw Material Finish
Black Oxide
Parallel Misalignment
0.38 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
6,000 RPM
Shaft Tolerance
+0.000/-0.013 mm
Angular Misalignment
3 Degrees
Fastener Tightening Torque
7.2 N-m
Shaft Locking Type
Set Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.65 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.59 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.