Zoro Homepage

Coupling, 6 Beam Set Screw, 11mmx10mm

  • Mfr # FSMR32-11-10-SS

  • Zoro # G8151884


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
11mm x 10mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR32-11-10-SS
Zoro #
G8151884
UPC #
634529046401
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 10mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Length through Bore (In.)
0.82
Length through Bore
20.82 mm
Clearance Dia. (mm)
41.71
Outside Dia. (mm)
31.8
Length through Bore (mm)
20.82
Overall Length (mm)
44.5
Size
FSMR32
Clearance Dia. (In.)
1.642 in
Screw Size
M6
Screw Size (mm)
M6
Outside Dia. (In.)
1.25
Overall Length (In.)
1.75
Coupling Outside Diameter
31.8 mm
Length Through Bore 2
21.4 mm
Different Bore Sizes
Yes
Bore Diameter 1
11 mm
Length Through Bore 1
21.4 mm
Bore Diameter 2
10 mm
Screw Thread Size
M6

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Style
6-Beam Set Screw
Max. RPM
6,000 RPM
Max. Axial Misalignment (In.)
+/-0.01
Item - Motion Control Couplings
Motion Control Coupling
Material
Stainless Steel
Rated Torque
129 in-lb
Setscrew Location
2 (120 Degrees )
Max. Parallel Misalignment (In.)
0.015 in
Torsional Stiffness (Deg./In.-Lbs.)
0.023
Screw Type
Set Screw
Min. Bore (mm)
10
Max. Temp.
350 Degrees F
Max. Temp. Range (F)
350 Degrees
Max. Bore (mm)
11 mm
Torque (In.-Lbs.)
129
Max. Angular Misalignment
3 Degrees
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Torsional Stiffness
5 N-m/Deg
Series
FSMR
Features
Balanced Design for Reduced Vibration
Maximum Speed
6,000 RPM
Coupling Material Grade
303
Included Screws
(4) Set Screw
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
For Misalignment Type
Angular, Axial, Parallel
Axial Motion
0.25 mm
Maximum Torque
14.6 N-m
Zero Backlash
Yes
Fastener Tightening Torque
7.2 N-m
Coupling Material Finish
Bright
Parallel Misalignment
0.38 mm
Number of Beams
6
Dynamic Torque Non-Reversing
7.3 N-m
Full Bearing Support Required
Yes
Minimum Operating Temperature
-40 Degrees C
Angular Misalignment
3 Degrees
Coupling Material
Stainless Steel
Moment of Inertia
0.000032426 kgf/m sq
Shaft Locking Type
Set Screw
Maximum Operating Temperature
176 Degrees C
Dynamic Torque Reversing
3.65 N-m
Shaft Tolerance
+0.000/-0.013 mm
Screw Material Finish
Black Oxide
Bore Type
Round
Number of Locking Screws
4

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 10 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 14.6 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 5 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.