Zoro Homepage

Coupling, 6 Beam Set Screw, 11mmx11mm

  • Mfr # FSMR25-11-11-A

  • Zoro # G8229891


product price: $42.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
11mm x 11mm
Material - Couplings
Aluminum
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR25-11-11-A
Zoro #
G8229891
UPC #
634529010631
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 11mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Length through Bore
17.87 mm
Length through Bore (mm)
17.87
Screw Size
M5
Screw Size (mm)
M5
Overall Length (mm)
38.1
Overall Length (In.)
1.5
Size
FSMR25
Length through Bore (In.)
0.704
Outside Dia. (In.)
1
Clearance Dia. (mm)
28.37
Clearance Dia. (In.)
1.117 in
Outside Dia. (mm)
25.4
Different Bore Sizes
No
Length Through Bore 2
18.3 in
Bore Diameter 2
11 mm
Length Through Bore 1
18.3 in
Coupling Outside Diameter
25.4 mm
Bore Diameter 1
11 mm
Screw Thread Size
M5

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Screw Type
Set Screw
Min. Bore (mm)
11
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Max. Bore (mm)
11 mm
Max. Parallel Misalignment (In.)
0.015 in
Rated Torque
29 in-lb
Style
6-Beam Set Screw
Setscrew Location
2 (120 Degrees )
Material
Aluminum
Max. Temp.
225 Degrees F
Max. Axial Misalignment (In.)
+/-0.01
Max. Temp. Range (F)
225 Degrees
Torque (In.-Lbs.)
29
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.124
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Speed
6,000 RPM
Fastener Tightening Torque
4 N-m
Screw Material Finish
Black Oxide
For Misalignment Type
Angular, Axial, Parallel
Moment of Inertia
0.00000412 kgf/m sq
Coupling Material Grade
7075
Series
FSMR
Dynamic Torque Reversing
0.82 N-m
Maximum Torque
3.28 N-m
Torsional Stiffness
0.91 N-m/Deg
Parallel Misalignment
0.38 mm
Minimum Operating Temperature
-40 Degrees C
Coupling Material Finish
Bright
Coupling Material
Aluminum
Bore Type
Round
Number of Locking Screws
4
Full Bearing Support Required
Yes
Angular Misalignment
3 Degrees
Axial Motion
0.25 mm
Shaft Tolerance
+0.000/-0.013 mm
Features
Balanced Design for Reduced Vibration
Number of Beams
6
Zero Backlash
Yes
Dynamic Torque Non-Reversing
1.64 N-m
Shaft Locking Type
Set Screw
Included Screws
(4) Set Screw
Maximum Operating Temperature
107 Degrees C

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 11 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.28 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.91 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.