Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 11mmx11mm

  • Mfr # FSMR25-11-11-SS

  • Zoro # G8390374


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
11mm x 11mm
Material - Couplings
Stainless Steel
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSMR25-11-11-SS
Zoro #
G8390374
UPC #
634529046159
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 11mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Overall Length (mm)
38.1
Length through Bore
17.87 mm
Outside Dia. (In.)
1
Screw Size
M5
Length through Bore (In.)
0.704
Screw Size (mm)
M5
Overall Length (In.)
1.5
Size
FSMR25
Clearance Dia. (mm)
28.37
Clearance Dia. (In.)
1.117 in
Outside Dia. (mm)
25.4
Length through Bore (mm)
17.87
Bore Diameter 2
11 mm
Different Bore Sizes
No
Coupling Outside Diameter
25.4 mm
Length Through Bore 1
18.3 mm
Screw Thread Size
M5
Length Through Bore 2
18.3 mm
Bore Diameter 1
11 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Angular Misalignment
3 Degrees
Style
6-Beam Set Screw
Rated Torque
39 in-lb
Max. RPM
6,000 RPM
Torque (In.-Lbs.)
39
Material
Stainless Steel
Min. Bore (mm)
11
Setscrew Location
2 (120 Degrees )
Item - Motion Control Couplings
Motion Control Coupling
Max. Bore (mm)
11 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.084
Max. Parallel Misalignment (In.)
0.015 in
Max. Temp. Range (F)
350 Degrees
Screw Type
Set Screw
Max. Temp.
350 Degrees F
Max. Axial Misalignment (In.)
+/-0.01
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Maximum Operating Temperature
176 Degrees C
Full Bearing Support Required
Yes
Angular Misalignment
3 Degrees
Dynamic Torque Non-Reversing
2.2 N-m
Number of Locking Screws
4
Shaft Locking Type
Set Screw
Coupling Material Grade
303
Features
Balanced Design for Reduced Vibration
Coupling Material
Stainless Steel
Maximum Speed
6,000 RPM
Shaft Tolerance
+0.000/-0.013 mm
Zero Backlash
Yes
Maximum Torque
4.4 N-m
Coupling Material Finish
Bright
Series
FSMR
Minimum Operating Temperature
-40 Degrees C
Fastener Tightening Torque
4 N-m
Torsional Stiffness
1.35 N-m/Deg
Number of Beams
6
Parallel Misalignment
0.38 mm
Included Screws
(4) Set Screw
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Moment of Inertia
0.000011293 kgf/m sq
Axial Motion
0.25 mm
Screw Material Finish
Black Oxide
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Reversing
1.1 N-m
Bore Type
Round

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 11 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.4 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.35 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.