Zoro Homepage

Coupling, 6 Beam Set Screw, 11mmx11mm

  • Mfr # FSMR32-11-11-A

  • Zoro # G7893426


product price: $65.59
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
11mm x 11mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR32-11-11-A
Zoro #
G7893426
UPC #
634529010891
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 11mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Overall Length (mm)
44.5
Clearance Dia. (In.)
1.642 in
Screw Size
M6
Outside Dia. (mm)
31.8
Length through Bore
20.82 mm
Size
FSMR32
Outside Dia. (In.)
1.25
Clearance Dia. (mm)
41.71
Screw Size (mm)
M6
Overall Length (In.)
1.75
Length through Bore (mm)
20.82
Length through Bore (In.)
0.82
Different Bore Sizes
No
Length Through Bore 1
21.4 in
Coupling Outside Diameter
31.8 mm
Screw Thread Size
M6
Bore Diameter 2
11 mm
Bore Diameter 1
11 mm
Length Through Bore 2
21.4 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. RPM
6,000 RPM
Material
Aluminum
Screw Type
Set Screw
Rated Torque
50 in-lb
Max. Temp. Range (F)
225 Degrees
Max. Axial Misalignment (In.)
+/-0.01
Max. Parallel Misalignment (In.)
0.015 in
Max. Angular Misalignment
3 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.071
Max. Temp.
225 Degrees F
Style
6-Beam Set Screw
Max. Bore (mm)
11 mm
Setscrew Location
2 (120 Degrees )
Torque (In.-Lbs.)
50
Min. Bore (mm)
11
Item - Motion Control Couplings
Motion Control Coupling
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Axial Motion
0.25 mm
Zero Backlash
Yes
Number of Beams
6
Coupling Material Finish
Bright
Screw Material Finish
Black Oxide
Coupling Material Grade
7075
Fastener Tightening Torque
7.2 N-m
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Non-Reversing
2.83 N-m
Maximum Operating Temperature
107 Degrees C
Bore Type
Round
Coupling Material
Aluminum
Dynamic Torque Reversing
1.41 N-m
Torsional Stiffness
1.59 N-m/Deg
Maximum Speed
6,000 RPM
Features
Balanced Design for Reduced Vibration
Included Screws
(4) Set Screw
Parallel Misalignment
0.38 mm
Angular Misalignment
3 Degrees
Shaft Tolerance
+0.000/-0.013 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Full Bearing Support Required
Yes
Shaft Locking Type
Set Screw
Minimum Operating Temperature
-40 Degrees C
Maximum Torque
5.65 N-m
Number of Locking Screws
4
Moment of Inertia
0.000011885 kgf/m sq
Series
FSMR

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 11 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.65 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.59 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.