Zoro Homepage

Coupling, 6 Beam Set Screw, 11mmx11mm

  • Mfr # FSMR32-11-11-SS

  • Zoro # G8066353


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
11mm x 11mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR32-11-11-SS
Zoro #
G8066353
UPC #
634529046418
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 11mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Outside Dia. (In.)
1.25
Clearance Dia. (mm)
41.71
Length through Bore (In.)
0.82
Clearance Dia. (In.)
1.642 in
Size
FSMR32
Length through Bore (mm)
20.82
Screw Size (mm)
M6
Length through Bore
20.82 mm
Overall Length (mm)
44.5
Screw Size
M6
Outside Dia. (mm)
31.8
Overall Length (In.)
1.75
Length Through Bore 1
21.4 mm
Coupling Outside Diameter
31.8 mm
Bore Diameter 2
11 mm
Length Through Bore 2
21.4 mm
Bore Diameter 1
11 mm
Different Bore Sizes
No
Screw Thread Size
M6

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Torque (In.-Lbs.)
129
Material
Stainless Steel
Max. RPM
6,000 RPM
Max. Axial Misalignment (In.)
+/-0.01
Max. Temp. Range (F)
350 Degrees
Style
6-Beam Set Screw
Max. Parallel Misalignment (In.)
0.015 in
Screw Type
Set Screw
Max. Angular Misalignment
3 Degrees
Min. Bore (mm)
11
Torsional Stiffness (Deg./In.-Lbs.)
0.023
Rated Torque
129 in-lb
Max. Bore (mm)
11 mm
Item - Motion Control Couplings
Motion Control Coupling
Setscrew Location
2 (120 Degrees )
Max. Temp.
350 Degrees F
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Parallel Misalignment
0.38 mm
Maximum Speed
6,000 RPM
Coupling Material Finish
Bright
Maximum Operating Temperature
176 Degrees C
Bore Type
Round
Fastener Tightening Torque
7.2 N-m
Maximum Torque
14.6 N-m
Moment of Inertia
0.000032426 kgf/m sq
Coupling Material
Stainless Steel
Coupling Material Grade
303
For Misalignment Type
Angular, Axial, Parallel
Zero Backlash
Yes
Full Bearing Support Required
Yes
Dynamic Torque Non-Reversing
7.3 N-m
Number of Locking Screws
4
Shaft Locking Type
Set Screw
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Minimum Operating Temperature
-40 Degrees C
Number of Beams
6
Shaft Tolerance
+0.000/-0.013 mm
Screw Material Finish
Black Oxide
Included Screws
(4) Set Screw
Dynamic Torque Reversing
3.65 N-m
Features
Balanced Design for Reduced Vibration
Axial Motion
0.25 mm
Series
FSMR
Torsional Stiffness
5 N-m/Deg
Angular Misalignment
3 Degrees

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 11 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 14.6 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 5 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.