Zoro Homepage

Coupling, 6 Beam Set Screw, 11mmx6mm

  • Mfr # FSMR25-11-6-A

  • Zoro # G8469544


product price: $43.59
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
11mm x 6mm
Material - Couplings
Aluminum
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR25-11-6-A
Zoro #
G8469544
UPC #
634529010648
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 6mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Overall Length (In.)
1.5
Outside Dia. (In.)
1
Clearance Dia. (mm)
28.37
Length through Bore (In.)
0.704
Screw Size (mm)
M5
Screw Size
M5
Overall Length (mm)
38.1
Length through Bore
17.87 mm
Clearance Dia. (In.)
1.117 in
Length through Bore (mm)
17.87
Size
FSMR25
Outside Dia. (mm)
25.4
Coupling Outside Diameter
25.4 mm
Bore Diameter 1
11 mm
Length Through Bore 1
18.3 in
Different Bore Sizes
Yes
Length Through Bore 2
18.3 in
Screw Thread Size
M5
Bore Diameter 2
6 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Parallel Misalignment (In.)
0.015 in
Max. Bore (mm)
11 mm
Setscrew Location
2 (120 Degrees )
Rated Torque
29 in-lb
Max. Temp.
225 Degrees F
Torsional Stiffness (Deg./In.-Lbs.)
0.124
Max. Axial Misalignment (In.)
+/-0.01
Torque (In.-Lbs.)
29
Min. Bore (mm)
6
Screw Type
Set Screw
Max. RPM
6,000 RPM
Max. Angular Misalignment
3 Degrees
Material
Aluminum
Style
6-Beam Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
225 Degrees
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Dynamic Torque Reversing
0.82 N-m
Included Screws
(4) Set Screw
Full Bearing Support Required
Yes
Shaft Tolerance
+0.000/-0.013 mm
Maximum Torque
3.28 N-m
Number of Locking Screws
4
Parallel Misalignment
0.38 mm
Torsional Stiffness
0.91 N-m/Deg
Minimum Operating Temperature
-40 Degrees C
Bore Type
Round
For Misalignment Type
Angular, Axial, Parallel
Fastener Tightening Torque
4 N-m
Coupling Material Finish
Bright
Number of Beams
6
Zero Backlash
Yes
Moment of Inertia
0.00000412 kgf/m sq
Coupling Material
Aluminum
Series
FSMR
Axial Motion
0.25 mm
Maximum Operating Temperature
107 Degrees C
Coupling Material Grade
7075
Screw Material Finish
Black Oxide
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Locking Type
Set Screw
Dynamic Torque Non-Reversing
1.64 N-m
Angular Misalignment
3 Degrees
Maximum Speed
6,000 RPM
Features
Balanced Design for Reduced Vibration

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.28 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.91 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.