Zoro Homepage

Coupling, 6 Beam Set Screw, 11mmx6mm

  • Mfr # FSMR25-11-6-SS

  • Zoro # G8421621


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
11mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR25-11-6-SS
Zoro #
G8421621
UPC #
634529046166
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 6mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Length through Bore
17.87 mm
Length through Bore (mm)
17.87
Size
FSMR25
Screw Size
M5
Length through Bore (In.)
0.704
Overall Length (In.)
1.5
Outside Dia. (mm)
25.4
Overall Length (mm)
38.1
Clearance Dia. (In.)
1.459 in
Clearance Dia. (mm)
37.06
Outside Dia. (In.)
1
Screw Size (mm)
M5
Screw Thread Size
M5
Coupling Outside Diameter
25.4 mm
Length Through Bore 2
18.3 mm
Bore Diameter 2
6 mm
Different Bore Sizes
Yes
Length Through Bore 1
18.3 mm
Bore Diameter 1
11 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Rated Torque
39 in-lb
Max. Temp. Range (F)
350 Degrees
Max. Temp.
350 Degrees F
Style
6-Beam Set Screw
Max. RPM
6,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Material
Stainless Steel
Max. Angular Misalignment
3 Degrees
Max. Bore (mm)
11 mm
Setscrew Location
2 (120 Degrees )
Torsional Stiffness (Deg./In.-Lbs.)
0.084
Screw Type
Set Screw
Max. Axial Misalignment (In.)
+/-0.01
Max. Parallel Misalignment (In.)
0.015 in
Torque (In.-Lbs.)
39
Min. Bore (mm)
6
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Angular Misalignment
3 Degrees
Moment of Inertia
0.000011293 kgf/m sq
Number of Beams
6
Maximum Torque
4.4 N-m
Minimum Operating Temperature
-40 Degrees C
Dynamic Torque Non-Reversing
2.2 N-m
Bore Type
Round
Features
Balanced Design for Reduced Vibration
Maximum Operating Temperature
176 Degrees C
Parallel Misalignment
0.38 mm
Shaft Locking Type
Set Screw
Zero Backlash
Yes
Axial Motion
0.25 mm
Number of Locking Screws
4
Included Screws
(4) Set Screw
Screw Material Finish
Black Oxide
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Series
FSMR
Fastener Tightening Torque
4 N-m
Dynamic Torque Reversing
1.1 N-m
Coupling Material
Stainless Steel
Torsional Stiffness
1.35 N-m/Deg
Coupling Material Grade
303
Shaft Tolerance
+0.000/-0.013 mm
Full Bearing Support Required
Yes
Coupling Material Finish
Bright
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
6,000 RPM

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.4 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.35 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.