Zoro Homepage

Coupling, 6 Beam Set Screw, 11mmx8mm

  • Mfr # FSMR25-11-8-A

  • Zoro # G7824311


product price: $42.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
11mm x 8mm
Material - Couplings
Aluminum
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR25-11-8-A
Zoro #
G7824311
UPC #
634529010662
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 8mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Screw Size
M5
Outside Dia. (In.)
1
Size
FSMR25
Overall Length (In.)
1.5
Length through Bore (mm)
17.87
Outside Dia. (mm)
25.4
Screw Size (mm)
M5
Overall Length (mm)
38.1
Clearance Dia. (mm)
37.06
Clearance Dia. (In.)
1.459 in
Length through Bore (In.)
0.704
Length through Bore
17.87 mm
Screw Thread Size
M5
Different Bore Sizes
Yes
Bore Diameter 2
8 mm
Bore Diameter 1
11 mm
Coupling Outside Diameter
25.4 mm
Length Through Bore 2
18.3 in
Length Through Bore 1
18.3 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Torque (In.-Lbs.)
29
Style
6-Beam Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
29 in-lb
Max. Axial Misalignment (In.)
+/-0.01
Max. Temp.
225 Degrees F
Torsional Stiffness (Deg./In.-Lbs.)
0.124
Max. Parallel Misalignment (In.)
0.015 in
Max. Angular Misalignment
3 Degrees
Setscrew Location
2 (120 Degrees )
Max. Bore (mm)
11 mm
Min. Bore (mm)
8
Material
Aluminum
Max. RPM
6,000 RPM
Screw Type
Set Screw
Max. Temp. Range (F)
225 Degrees
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Axial Motion
0.25 mm
Bore Type
Round
Torsional Stiffness
0.91 N-m/Deg
Coupling Material Grade
7075
Angular Misalignment
3 Degrees
Shaft Locking Type
Set Screw
Features
Balanced Design for Reduced Vibration
Parallel Misalignment
0.38 mm
Fastener Tightening Torque
4 N-m
Zero Backlash
Yes
Dynamic Torque Non-Reversing
1.64 N-m
Maximum Speed
6,000 RPM
Moment of Inertia
0.00000412 kgf/m sq
Number of Locking Screws
4
Dynamic Torque Reversing
0.82 N-m
Coupling Material
Aluminum
Screw Material Finish
Black Oxide
Series
FSMR
Maximum Torque
3.28 N-m
Shaft Tolerance
+0.000/-0.013 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Operating Temperature
107 Degrees C
Coupling Material Finish
Bright
Number of Beams
6
Minimum Operating Temperature
-40 Degrees C
Full Bearing Support Required
Yes
Included Screws
(4) Set Screw
For Misalignment Type
Angular, Axial, Parallel

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.28 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.91 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.