Zoro Homepage

Coupling, 6 Beam Set Screw, 11mmx8mm

  • Mfr # FSMR25-11-8-SS

  • Zoro # G8399237


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
11mm x 8mm
Material - Couplings
Stainless Steel
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR25-11-8-SS
Zoro #
G8399237
UPC #
634529046180
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 8mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Length through Bore (mm)
17.87
Length through Bore
17.87 mm
Overall Length (mm)
38.1
Overall Length (In.)
1.5
Outside Dia. (In.)
1
Clearance Dia. (mm)
37.06
Screw Size (mm)
M5
Outside Dia. (mm)
25.4
Length through Bore (In.)
0.704
Size
FSMR25
Screw Size
M5
Clearance Dia. (In.)
1.459 in
Bore Diameter 1
11 mm
Bore Diameter 2
8 mm
Different Bore Sizes
Yes
Length Through Bore 2
18.3 mm
Coupling Outside Diameter
25.4 mm
Screw Thread Size
M5
Length Through Bore 1
18.3 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.01
Max. Temp.
350 Degrees F
Rated Torque
39 in-lb
Max. Angular Misalignment
3 Degrees
Max. Parallel Misalignment (In.)
0.015 in
Min. Bore (mm)
8
Screw Type
Set Screw
Style
6-Beam Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Max. Bore (mm)
11 mm
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.084
Max. Temp. Range (F)
350 Degrees
Torque (In.-Lbs.)
39
Setscrew Location
2 (120 Degrees )
Material
Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Coupling Material
Stainless Steel
Screw Material Finish
Black Oxide
Angular Misalignment
3 Degrees
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
6,000 RPM
Series
FSMR
Axial Motion
0.25 mm
Moment of Inertia
0.000011293 kgf/m sq
Maximum Operating Temperature
176 Degrees C
Minimum Operating Temperature
-40 Degrees C
Coupling Material Finish
Bright
Number of Beams
6
Number of Locking Screws
4
Included Screws
(4) Set Screw
Coupling Material Grade
303
Maximum Torque
4.4 N-m
Dynamic Torque Reversing
1.1 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Locking Type
Set Screw
Fastener Tightening Torque
4 N-m
Dynamic Torque Non-Reversing
2.2 N-m
Torsional Stiffness
1.35 N-m/Deg
Bore Type
Round
Shaft Tolerance
+0.000/-0.013 mm
Parallel Misalignment
0.38 mm
Features
Balanced Design for Reduced Vibration
Zero Backlash
Yes
Full Bearing Support Required
Yes

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.4 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.35 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.