Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 11mmx8mm

  • Mfr # FSMR32-11-8-A

  • Zoro # G8385535


product price: $60.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
11mm x 8mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR32-11-8-A
Zoro #
G8385535
UPC #
634529010907
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 8mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Length through Bore (In.)
0.82
Size
FSMR32
Length through Bore (mm)
20.82
Clearance Dia. (In.)
1.642 in
Screw Size (mm)
M6
Screw Size
M6
Overall Length (In.)
1.75
Length through Bore
20.82 mm
Overall Length (mm)
44.5
Clearance Dia. (mm)
41.71
Outside Dia. (In.)
1.25
Outside Dia. (mm)
31.8
Screw Thread Size
M6
Length Through Bore 2
21.4 in
Coupling Outside Diameter
31.8 mm
Length Through Bore 1
21.4 in
Different Bore Sizes
Yes
Bore Diameter 2
8 mm
Bore Diameter 1
11 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Style
6-Beam Set Screw
Screw Type
Set Screw
Max. Temp. Range (F)
225 Degrees
Max. Bore (mm)
11 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.071
Max. Axial Misalignment (In.)
+/-0.01
Torque (In.-Lbs.)
50
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
50 in-lb
Material
Aluminum
Setscrew Location
2 (120 Degrees )
Max. Parallel Misalignment (In.)
0.015 in
Max. RPM
6,000 RPM
Max. Angular Misalignment
3 Degrees
Max. Temp.
225 Degrees F
Min. Bore (mm)
8
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Features
Balanced Design for Reduced Vibration
Torsional Stiffness
1.59 N-m/Deg
Minimum Operating Temperature
-40 Degrees C
Zero Backlash
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material
Aluminum
Full Bearing Support Required
Yes
Maximum Speed
6,000 RPM
Maximum Torque
5.65 N-m
Axial Motion
0.25 mm
Dynamic Torque Reversing
1.41 N-m
For Misalignment Type
Angular, Axial, Parallel
Number of Locking Screws
4
Dynamic Torque Non-Reversing
2.83 N-m
Shaft Locking Type
Set Screw
Number of Beams
6
Maximum Operating Temperature
107 Degrees C
Coupling Material Grade
7075
Series
FSMR
Coupling Material Finish
Bright
Fastener Tightening Torque
7.2 N-m
Bore Type
Round
Moment of Inertia
0.000011885 kgf/m sq
Shaft Tolerance
+0.000/-0.013 mm
Angular Misalignment
3 Degrees
Parallel Misalignment
0.38 mm
Included Screws
(4) Set Screw
Screw Material Finish
Black Oxide

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.65 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.59 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.