Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 11mmx9mm

  • Mfr # FSMR25-11-9-SS

  • Zoro # G8404331


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
11mm x 9mm
Material - Couplings
Stainless Steel
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR25-11-9-SS
Zoro #
G8404331
UPC #
634529046197
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 9mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Overall Length (mm)
38.1
Length through Bore
17.87 mm
Outside Dia. (mm)
25.4
Outside Dia. (In.)
1
Clearance Dia. (In.)
1.459 in
Length through Bore (mm)
17.87
Size
FSMR25
Screw Size (mm)
M5
Clearance Dia. (mm)
37.06
Screw Size
M5
Overall Length (In.)
1.5
Length through Bore (In.)
0.704
Different Bore Sizes
Yes
Length Through Bore 1
18.3 mm
Screw Thread Size
M5
Bore Diameter 2
9 mm
Coupling Outside Diameter
25.4 mm
Bore Diameter 1
11 mm
Length Through Bore 2
18.3 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.01
Max. Temp.
350 Degrees F
Torsional Stiffness (Deg./In.-Lbs.)
0.084
Setscrew Location
2 (120 Degrees )
Torque (In.-Lbs.)
39
Material
Stainless Steel
Max. Angular Misalignment
3 Degrees
Screw Type
Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (mm)
9
Style
6-Beam Set Screw
Max. RPM
6,000 RPM
Max. Bore (mm)
11 mm
Max. Parallel Misalignment (In.)
0.015 in
Max. Temp. Range (F)
350 Degrees
Rated Torque
39 in-lb
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
For Misalignment Type
Angular, Axial, Parallel
Moment of Inertia
0.000011293 kgf/m sq
Number of Locking Screws
4
Series
FSMR
Coupling Material Finish
Bright
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
176 Degrees C
Features
Balanced Design for Reduced Vibration
Maximum Torque
4.4 N-m
Shaft Tolerance
+0.000/-0.013 mm
Shaft Locking Type
Set Screw
Full Bearing Support Required
Yes
Dynamic Torque Reversing
1.1 N-m
Coupling Material
Stainless Steel
Angular Misalignment
3 Degrees
Screw Material Finish
Black Oxide
Number of Beams
6
Zero Backlash
Yes
Parallel Misalignment
0.38 mm
Fastener Tightening Torque
4 N-m
Coupling Material Grade
303
Maximum Speed
6,000 RPM
Included Screws
(4) Set Screw
Bore Type
Round
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Non-Reversing
2.2 N-m
Torsional Stiffness
1.35 N-m/Deg
Axial Motion
0.25 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 9 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.4 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.35 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.