Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 11mmx9mm

  • Mfr # FSMR32-11-9-A

  • Zoro # G8153424


product price: $59.85
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
11mm x 9mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR32-11-9-A
Zoro #
G8153424
UPC #
634529010914
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 9mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Screw Size (mm)
M6
Outside Dia. (mm)
31.8
Overall Length (mm)
44.5
Length through Bore (mm)
20.82
Overall Length (In.)
1.75
Clearance Dia. (mm)
20.22
Outside Dia. (In.)
1.25
Clearance Dia. (In.)
0.796 in
Screw Size
M6
Length through Bore (In.)
0.82
Size
FSMR32
Length through Bore
20.82 mm
Length Through Bore 2
21.4 in
Screw Thread Size
M6
Coupling Outside Diameter
31.8 mm
Bore Diameter 2
9 mm
Different Bore Sizes
Yes
Length Through Bore 1
21.4 in
Bore Diameter 1
11 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Screw Type
Set Screw
Max. Axial Misalignment (In.)
+/-0.01
Style
6-Beam Set Screw
Max. RPM
6,000 RPM
Rated Torque
50 in-lb
Setscrew Location
2 (120 Degrees )
Torsional Stiffness (Deg./In.-Lbs.)
0.071
Torque (In.-Lbs.)
50
Max. Parallel Misalignment (In.)
0.015 in
Min. Bore (mm)
9
Material
Aluminum
Max. Angular Misalignment
3 Degrees
Max. Bore (mm)
11 mm
Max. Temp. Range (F)
225 Degrees
Max. Temp.
225 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Coupling Material
Aluminum
Parallel Misalignment
0.38 mm
Zero Backlash
Yes
Fastener Tightening Torque
7.2 N-m
Number of Locking Screws
4
Number of Beams
6
Included Screws
(4) Set Screw
Shaft Tolerance
+0.000/-0.013 mm
Bore Type
Round
Angular Misalignment
3 Degrees
Features
Balanced Design for Reduced Vibration
Moment of Inertia
0.000011885 kgf/m sq
Minimum Operating Temperature
-40 Degrees C
Axial Motion
0.25 mm
Dynamic Torque Non-Reversing
2.83 N-m
For Misalignment Type
Angular, Axial, Parallel
Shaft Locking Type
Set Screw
Full Bearing Support Required
Yes
Coupling Material Grade
7075
Coupling Material Finish
Bright
Maximum Speed
6,000 RPM
Torsional Stiffness
1.59 N-m/Deg
Maximum Torque
5.65 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Operating Temperature
107 Degrees C
Screw Material Finish
Black Oxide
Series
FSMR
Dynamic Torque Reversing
1.41 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 9 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.65 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.59 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.