Zoro Homepage

Coupling, 6 Beam Set Screw, 11mmx9mm

  • Mfr # FSMR32-11-9-SS

  • Zoro # G8262651


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
11mm x 9mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR32-11-9-SS
Zoro #
G8262651
UPC #
634529046432
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 9mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Length through Bore (In.)
0.82
Screw Size (mm)
M6
Length through Bore (mm)
20.82
Clearance Dia. (mm)
20.22
Outside Dia. (In.)
1.25
Outside Dia. (mm)
31.8
Size
FSMR32
Overall Length (mm)
44.5
Length through Bore
20.82 mm
Overall Length (In.)
1.75
Clearance Dia. (In.)
0.796 in
Screw Size
M6
Length Through Bore 2
21.4 mm
Different Bore Sizes
Yes
Bore Diameter 1
11 mm
Bore Diameter 2
9 mm
Screw Thread Size
M6
Length Through Bore 1
21.4 mm
Coupling Outside Diameter
31.8 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Setscrew Location
2 (120 Degrees )
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
129 in-lb
Max. Axial Misalignment (In.)
+/-0.01
Max. Angular Misalignment
3 Degrees
Screw Type
Set Screw
Max. Temp. Range (F)
350 Degrees
Material
Stainless Steel
Max. Temp.
350 Degrees F
Max. Parallel Misalignment (In.)
0.015 in
Max. Bore (mm)
11 mm
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.023
Min. Bore (mm)
9
Torque (In.-Lbs.)
129
Style
6-Beam Set Screw
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Coupling Material Grade
303
Zero Backlash
Yes
Bore Type
Round
Screw Material Finish
Black Oxide
Maximum Torque
14.6 N-m
Moment of Inertia
0.000032426 kgf/m sq
Number of Locking Screws
4
Maximum Speed
6,000 RPM
Features
Balanced Design for Reduced Vibration
Coupling Material Finish
Bright
Dynamic Torque Reversing
3.65 N-m
Coupling Material
Stainless Steel
For Misalignment Type
Angular, Axial, Parallel
Full Bearing Support Required
Yes
Shaft Tolerance
+0.000/-0.013 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Parallel Misalignment
0.38 mm
Fastener Tightening Torque
7.2 N-m
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
176 Degrees C
Dynamic Torque Non-Reversing
7.3 N-m
Axial Motion
0.25 mm
Torsional Stiffness
5 N-m/Deg
Shaft Locking Type
Set Screw
Included Screws
(4) Set Screw
Angular Misalignment
3 Degrees
Series
FSMR
Number of Beams
6

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 9 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 14.6 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 5 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.