Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 1/2in.x 1/2in.

  • Mfr # FSR24-8-8-SS

  • Zoro # G8320024


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
1.5 in
Overall Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR24-8-8-SS
Zoro #
G8320024
UPC #
634529047217
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in x 1/2 in
Outside Dia.
1.5 in
Overall Length
2 1/4 in
Outside Dia. (In.)
1.5
Length through Bore
1.042 in
Screw Size
M6
Length through Bore (In.)
1.042
Length through Bore (mm)
26.47
Overall Length (mm)
57.2
Size
FSR24
Outside Dia. (mm)
38.1
Clearance Dia. (In.)
1.642 in
Screw Size (mm)
M6
Clearance Dia. (mm)
41.71
Overall Length (In.)
2.25
Screw Thread Size
M6
Bore Diameter 1
1/2 in
Length Through Bore 1
1.1 in
Bore Diameter 2
1/2 in
Coupling Outside Diameter
1 1/2 in
Different Bore Sizes
No
Length Through Bore 2
1.1 in

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Max. Bore (In.)
0.5 in
Style
6-Beam Set Screw
Min. Bore (In.)
0.5 in
Rated Torque
190 in-lb
Max. Temp. Range (F)
350 Degrees
Setscrew Location
2 (120 Degrees )
Material
Stainless Steel
Max. Axial Misalignment (In.)
+/-0.015
Max. Temp.
350 Degrees F
Screw Type
Set Screw
Max. Parallel Misalignment (In.)
0.03 in
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
190
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.021
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Zero Backlash
Yes
Shaft Tolerance
+0.0000/-0.0005 in
Parallel Misalignment
0.03 in
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Included Screws
(4) Set Screw
Coupling Material
Stainless Steel
Number of Locking Screws
4
Coupling Material Finish
Bright
Fastener Tightening Torque
7.2 N-m
Features
Balanced Design for Reduced Vibration
Maximum Speed
6,000 RPM
Dynamic Torque Non-Reversing
95 lb-in
Screw Material Finish
Black Oxide
Number of Beams
6
Bore Type
Round
Maximum Torque
190 in-lb
Dynamic Torque Reversing
47.5 lb-in
Minimum Operating Temperature
-40 Degrees F
Torsional Stiffness
47.62 in-lb/Deg
Series
FSR
Axial Motion
0.015 in
Shaft Locking Type
Set Screw
For Misalignment Type
Angular, Axial, Parallel
Moment of Inertia
0.2814 lb-in sq
Full Bearing Support Required
Yes
Maximum Operating Temperature
350 Degrees F
Coupling Material Grade
303
Angular Misalignment
3 Degrees

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/2 in, Bore Diameter 2 1/2 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 190 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 47.62 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 1.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.