Zoro Homepage

Coupling, 6 Beam Set Screw, 1/2in.x 3/8in.

  • Mfr # FSR24-8-6-A

  • Zoro # G8414113


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Aluminum
Outside Dia.
1.5 in
Overall Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR24-8-6-A
Zoro #
G8414113
UPC #
634529011706
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in x 3/8 in
Outside Dia.
1.5 in
Overall Length
2 1/4 in
Size
FSR24
Clearance Dia. (mm)
41.71
Outside Dia. (mm)
38.1
Clearance Dia. (In.)
1.642 in
Length through Bore (In.)
1.042
Outside Dia. (In.)
1.5
Screw Size (mm)
M6
Overall Length (In.)
2.25
Length through Bore (mm)
26.47
Overall Length (mm)
57.2
Length through Bore
1.042 in
Screw Size
M6
Bore Diameter 1
1/2 in
Length Through Bore 2
1.1 mm
Different Bore Sizes
Yes
Bore Diameter 2
3/8 in
Screw Thread Size
M6
Coupling Outside Diameter
1 1/2 in
Length Through Bore 1
1.1 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Bright
Setscrew Location
2 (120 Degrees )
Rated Torque
110 in-lb
Max. Temp.
225 Degrees F
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Style
6-Beam Set Screw
Max. Parallel Misalignment (In.)
0.03 in
Max. Temp. Range (F)
225 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
110
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.015
Torsional Stiffness (Deg./In.-Lbs.)
0.029
Max. Bore (In.)
0.5 in
Min. Bore (In.)
0.375 in
Screw Type
Set Screw
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Number of Beams
6
Coupling Material Grade
7075
Full Bearing Support Required
Yes
Dynamic Torque Non-Reversing
55 lb-in
Number of Locking Screws
4
For Misalignment Type
Angular, Axial, Parallel
Shaft Tolerance
+0.0000/-0.0005 in
Features
Balanced Design for Reduced Vibration
Angular Misalignment
3 Degrees
Torsional Stiffness
34.48 in-lb/Deg
Fastener Tightening Torque
7.2 N-m
Maximum Operating Temperature
225 Degrees F
Axial Motion
0.015 in
Maximum Torque
110 in-lb
Coupling Material
Aluminum
Bore Type
Round
Moment of Inertia
0.1023 lb-in sq
Shaft Locking Type
Set Screw
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Screw Material Finish
Black Oxide
Dynamic Torque Reversing
27.5 lb-in
Maximum Speed
6,000 RPM
Minimum Operating Temperature
-40 Degrees F
Included Screws
(4) Set Screw
Series
FSR
Zero Backlash
Yes
Coupling Material Finish
Bright
Parallel Misalignment
0.03 in

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/2 in, Bore Diameter 2 3/8 in, Coupling Material Aluminum, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 110 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 34.48 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 1.1 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.