Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 1/2in.x 3/8in.

  • Mfr # FSR24-8-6-SS

  • Zoro # G8246384


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
1.5 in
Overall Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR24-8-6-SS
Zoro #
G8246384
UPC #
634529047200
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in x 3/8 in
Outside Dia.
1.5 in
Overall Length
2 1/4 in
Screw Size (mm)
M6
Outside Dia. (In.)
1.5
Length through Bore (mm)
26.47
Length through Bore (In.)
1.042
Clearance Dia. (mm)
41.71
Overall Length (In.)
2.25
Screw Size
M6
Clearance Dia. (In.)
1.642 in
Length through Bore
1.042 in
Overall Length (mm)
57.2
Outside Dia. (mm)
38.1
Size
FSR24
Different Bore Sizes
Yes
Screw Thread Size
M6
Bore Diameter 1
1/2 in
Coupling Outside Diameter
1 1/2 in
Length Through Bore 2
1.1 in
Bore Diameter 2
3/8 in
Length Through Bore 1
1.1 in

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Style
6-Beam Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.021
Torque (In.-Lbs.)
190
Max. Axial Misalignment (In.)
+/-0.015
Material
Stainless Steel
Max. Bore (In.)
0.5 in
Max. Parallel Misalignment (In.)
0.03 in
Setscrew Location
2 (120 Degrees )
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
350 Degrees
Max. Temp.
350 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Screw Type
Set Screw
Min. Bore (In.)
0.375 in
Rated Torque
190 in-lb
Max. RPM
6,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Zero Backlash
Yes
Axial Motion
0.015 in
For Misalignment Type
Angular, Axial, Parallel
Series
FSR
Minimum Operating Temperature
-40 Degrees F
Included Screws
(4) Set Screw
Dynamic Torque Non-Reversing
95 lb-in
Number of Locking Screws
4
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Operating Temperature
350 Degrees F
Number of Beams
6
Coupling Material Finish
Bright
Features
Balanced Design for Reduced Vibration
Bore Type
Round
Moment of Inertia
0.2814 lb-in sq
Full Bearing Support Required
Yes
Torsional Stiffness
47.62 in-lb/Deg
Shaft Locking Type
Set Screw
Coupling Material Grade
303
Maximum Speed
6,000 RPM
Maximum Torque
190 in-lb
Parallel Misalignment
0.03 in
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.0000/-0.0005 in
Coupling Material
Stainless Steel
Dynamic Torque Reversing
47.5 lb-in
Fastener Tightening Torque
7.2 N-m
Angular Misalignment
3 Degrees

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/2 in, Bore Diameter 2 3/8 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 190 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 47.62 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 1.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.