Zoro Homepage

Coupling, 6 Beam Set Screw, 12mmx10mm

  • Mfr # FSMR25-12-10-A

  • Zoro # G7840621


product price: $49.49
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
12mm x 10mm
Material - Couplings
Aluminum
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR25-12-10-A
Zoro #
G7840621
UPC #
634529010686
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 10mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Overall Length (mm)
38.1
Screw Size (mm)
M5
Outside Dia. (In.)
1
Clearance Dia. (In.)
1.459 in
Length through Bore (mm)
17.87
Screw Size
M5
Overall Length (In.)
1.5
Clearance Dia. (mm)
37.06
Length through Bore
17.87 mm
Length through Bore (In.)
0.704
Size
FSMR25
Outside Dia. (mm)
25.4
Bore Diameter 2
10 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
25.4 mm
Length Through Bore 1
18.3 in
Length Through Bore 2
18.3 in
Screw Thread Size
M5
Bore Diameter 1
12 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Torsional Stiffness (Deg./In.-Lbs.)
0.177
Max. Parallel Misalignment (In.)
0.015 in
Max. Angular Misalignment
3 Degrees
Max. Temp.
225 Degrees F
Max. Temp. Range (F)
225 Degrees
Style
6-Beam Set Screw
Rated Torque
25 in-lb
Max. Bore (mm)
12 mm
Setscrew Location
2 (120 Degrees )
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (mm)
10
Torque (In.-Lbs.)
25
Max. RPM
6,000 RPM
Material
Aluminum
Screw Type
Set Screw
Max. Axial Misalignment (In.)
+/-0.01
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Angular Misalignment
3 Degrees
Bore Type
Round
Screw Material Finish
Black Oxide
Zero Backlash
Yes
Maximum Speed
6,000 RPM
Series
FSMR
Coupling Material
Aluminum
Coupling Material Grade
7075
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Features
Balanced Design for Reduced Vibration
Full Bearing Support Required
Yes
Parallel Misalignment
0.38 mm
Moment of Inertia
0.00000412 kgf/m sq
Included Screws
(4) Set Screw
Torsional Stiffness
0.64 N-m/Deg
Shaft Locking Type
Set Screw
Maximum Torque
2.82 N-m
Coupling Material Finish
Bright
Number of Locking Screws
4
Number of Beams
6
Axial Motion
0.25 mm
Shaft Tolerance
+0.000/-0.013 mm
Dynamic Torque Non-Reversing
1.41 N-m
Fastener Tightening Torque
4 N-m
Dynamic Torque Reversing
0.71 N-m
For Misalignment Type
Angular, Axial, Parallel
Maximum Operating Temperature
107 Degrees C
Minimum Operating Temperature
-40 Degrees C

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.82 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.64 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.