Zoro Homepage

Coupling, 6 Beam Set Screw, 12mmx10mm

  • Mfr # FSMR25-12-10-SS

  • Zoro # G8441727


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
12mm x 10mm
Material - Couplings
Stainless Steel
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR25-12-10-SS
Zoro #
G8441727
UPC #
634529046203
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 10mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Outside Dia. (In.)
1
Clearance Dia. (In.)
1.459 in
Screw Size (mm)
M5
Overall Length (mm)
38.1
Clearance Dia. (mm)
37.06
Length through Bore
17.87 mm
Outside Dia. (mm)
25.4
Overall Length (In.)
1.5
Length through Bore (mm)
17.87
Length through Bore (In.)
0.704
Size
FSMR25
Screw Size
M5
Length Through Bore 1
18.3 mm
Screw Thread Size
M5
Bore Diameter 1
12 mm
Coupling Outside Diameter
25.4 mm
Different Bore Sizes
Yes
Length Through Bore 2
18.3 mm
Bore Diameter 2
10 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.01
Max. Temp.
350 Degrees F
Max. Angular Misalignment
3 Degrees
Min. Bore (mm)
10
Setscrew Location
2 (120 Degrees )
Item - Motion Control Couplings
Motion Control Coupling
Material
Stainless Steel
Max. Parallel Misalignment (In.)
0.015 in
Max. RPM
6,000 RPM
Rated Torque
39 in-lb
Max. Bore (mm)
12 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.084
Max. Temp. Range (F)
350 Degrees
Torque (In.-Lbs.)
39
Screw Type
Set Screw
Style
6-Beam Set Screw
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Features
Balanced Design for Reduced Vibration
Dynamic Torque Non-Reversing
2.2 N-m
Shaft Locking Type
Set Screw
Number of Beams
6
Maximum Torque
4.4 N-m
Number of Locking Screws
4
Shaft Tolerance
+0.000/-0.013 mm
Bore Type
Round
Moment of Inertia
0.000011293 kgf/m sq
Full Bearing Support Required
Yes
Zero Backlash
Yes
Included Screws
(4) Set Screw
Coupling Material Finish
Bright
Dynamic Torque Reversing
1.1 N-m
Parallel Misalignment
0.38 mm
Coupling Material Grade
303
Maximum Operating Temperature
176 Degrees C
Screw Material Finish
Black Oxide
Coupling Material
Stainless Steel
Torsional Stiffness
1.35 N-m/Deg
Series
FSMR
Axial Motion
0.25 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
6,000 RPM
Fastener Tightening Torque
4 N-m
Minimum Operating Temperature
-40 Degrees C
Angular Misalignment
3 Degrees

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 10 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.4 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.35 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.