Zoro Homepage

Coupling, 6 Beam Set Screw, 12mmx10mm

  • Mfr # FSMR32-12-10-A

  • Zoro # G8161474


product price: $60.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
12mm x 10mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR32-12-10-A
Zoro #
G8161474
UPC #
634529010921
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 10mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Length through Bore (mm)
20.82
Size
FSMR32
Length through Bore (In.)
0.82
Screw Size
M6
Overall Length (In.)
1.75
Overall Length (mm)
44.5
Outside Dia. (mm)
31.8
Screw Size (mm)
M6
Length through Bore
20.82 mm
Clearance Dia. (In.)
0.796 in
Outside Dia. (In.)
1.25
Clearance Dia. (mm)
20.22
Different Bore Sizes
Yes
Bore Diameter 2
10 mm
Length Through Bore 1
21.4 in
Coupling Outside Diameter
31.8 mm
Bore Diameter 1
12 mm
Length Through Bore 2
21.4 in
Screw Thread Size
M6

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
225 Degrees F
Max. Parallel Misalignment (In.)
0.015 in
Max. RPM
6,000 RPM
Material
Aluminum
Setscrew Location
2 (120 Degrees )
Rated Torque
50 in-lb
Torsional Stiffness (Deg./In.-Lbs.)
0.071
Max. Angular Misalignment
3 Degrees
Style
6-Beam Set Screw
Min. Bore (mm)
10
Max. Axial Misalignment (In.)
+/-0.01
Torque (In.-Lbs.)
50
Max. Bore (mm)
12 mm
Max. Temp. Range (F)
225 Degrees
Screw Type
Set Screw
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Coupling Material Grade
7075
Screw Material Finish
Black Oxide
Torsional Stiffness
1.59 N-m/Deg
Minimum Operating Temperature
-40 Degrees C
Dynamic Torque Reversing
1.41 N-m
For Misalignment Type
Angular, Axial, Parallel
Parallel Misalignment
0.38 mm
Included Screws
(4) Set Screw
Maximum Speed
6,000 RPM
Maximum Operating Temperature
107 Degrees C
Coupling Material Finish
Bright
Series
FSMR
Angular Misalignment
3 Degrees
Fastener Tightening Torque
7.2 N-m
Zero Backlash
Yes
Axial Motion
0.25 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Full Bearing Support Required
Yes
Bore Type
Round
Coupling Material
Aluminum
Shaft Tolerance
+0.000/-0.013 mm
Dynamic Torque Non-Reversing
2.83 N-m
Maximum Torque
5.65 N-m
Number of Locking Screws
4
Moment of Inertia
0.000011885 kgf/m sq
Shaft Locking Type
Set Screw
Number of Beams
6
Features
Balanced Design for Reduced Vibration

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.65 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.59 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.