Zoro Homepage

Coupling, 6 Beam Set Screw, 12mmx10mm

  • Mfr # FSMR32-12-10-SS

  • Zoro # G8024414


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
12mm x 10mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR32-12-10-SS
Zoro #
G8024414
UPC #
634529046449
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 10mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Length through Bore (In.)
0.82
Screw Size
M6
Clearance Dia. (mm)
22.33
Outside Dia. (mm)
31.8
Size
FSMR32
Screw Size (mm)
M6
Length through Bore
20.82 mm
Outside Dia. (In.)
1.25
Overall Length (mm)
44.5
Clearance Dia. (In.)
0.879 in
Length through Bore (mm)
20.82
Overall Length (In.)
1.75
Coupling Outside Diameter
31.8 mm
Different Bore Sizes
Yes
Length Through Bore 2
21.4 mm
Bore Diameter 1
12 mm
Screw Thread Size
M6
Length Through Bore 1
21.4 mm
Bore Diameter 2
10 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Setscrew Location
2 (120 Degrees )
Max. Angular Misalignment
3 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
350 Degrees
Min. Bore (mm)
10
Max. Parallel Misalignment (In.)
0.015 in
Rated Torque
129 in-lb
Screw Type
Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.023
Max. Axial Misalignment (In.)
+/-0.01
Torque (In.-Lbs.)
129
Max. Temp.
350 Degrees F
Max. Bore (mm)
12 mm
Style
6-Beam Set Screw
Max. RPM
6,000 RPM
Material
Stainless Steel
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Shaft Tolerance
+0.000/-0.013 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material
Stainless Steel
Coupling Material Grade
303
Full Bearing Support Required
Yes
Angular Misalignment
3 Degrees
For Misalignment Type
Angular, Axial, Parallel
Shaft Locking Type
Set Screw
Coupling Material Finish
Bright
Screw Material Finish
Black Oxide
Parallel Misalignment
0.38 mm
Minimum Operating Temperature
-40 Degrees C
Axial Motion
0.25 mm
Bore Type
Round
Moment of Inertia
0.000032426 kgf/m sq
Maximum Operating Temperature
176 Degrees C
Number of Beams
6
Zero Backlash
Yes
Maximum Torque
14.6 N-m
Torsional Stiffness
5 N-m/Deg
Fastener Tightening Torque
7.2 N-m
Number of Locking Screws
4
Series
FSMR
Included Screws
(4) Set Screw
Features
Balanced Design for Reduced Vibration
Dynamic Torque Non-Reversing
7.3 N-m
Maximum Speed
6,000 RPM
Dynamic Torque Reversing
3.65 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 10 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 14.6 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 5 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.