Zoro Homepage

Coupling, 6 Beam Set Screw, 12mmx10mm

  • Mfr # FSMR38-12-10-A

  • Zoro # G8243076


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
12mm x 10mm
Material - Couplings
Aluminum
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-12-10-A
Zoro #
G8243076
UPC #
634529011164
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 10mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Length through Bore (mm)
26.47
Outside Dia. (In.)
1.5
Screw Size
M6
Overall Length (mm)
57.2
Length through Bore
26.47 mm
Outside Dia. (mm)
38.1
Size
FSMR38
Screw Size (mm)
M6
Length through Bore (In.)
1.042
Clearance Dia. (In.)
1.459 in
Overall Length (In.)
2.25
Clearance Dia. (mm)
37.06
Coupling Outside Diameter
38.1 mm
Length Through Bore 1
27.3 in
Bore Diameter 1
12 mm
Length Through Bore 2
27.3 in
Screw Thread Size
M6
Different Bore Sizes
Yes
Bore Diameter 2
10 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Style
6-Beam Set Screw
Max. RPM
6,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
110 in-lb
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
110
Torsional Stiffness (Deg./In.-Lbs.)
0.027
Setscrew Location
2 (120 Degrees )
Max. Axial Misalignment (In.)
+/-0.015
Max. Temp. Range (F)
225 Degrees
Max. Parallel Misalignment (In.)
0.03 in
Material
Aluminum
Screw Type
Set Screw
Max. Temp.
225 Degrees F
Max. Bore (mm)
12 mm
Min. Bore (mm)
10
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Zero Backlash
Yes
Angular Misalignment
3 Degrees
Coupling Material Grade
7075
Minimum Operating Temperature
-40 Degrees C
Number of Beams
6
Fastener Tightening Torque
7.2 N-m
Coupling Material
Aluminum
Number of Locking Screws
4
Maximum Operating Temperature
107 Degrees C
Torsional Stiffness
4.17 N-m/Deg
Coupling Material Finish
Bright
Shaft Locking Type
Set Screw
Bore Type
Round
Screw Material Finish
Black Oxide
For Misalignment Type
Angular, Axial, Parallel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Parallel Misalignment
0.76 mm
Shaft Tolerance
+0.000/-0.013 mm
Axial Motion
0.38 mm
Series
FSMR
Full Bearing Support Required
Yes
Maximum Speed
6,000 RPM
Maximum Torque
12.43 N-m
Dynamic Torque Non-Reversing
6.22 N-m
Moment of Inertia
0.000030032 kgf/m sq
Features
Balanced Design for Reduced Vibration
Included Screws
(4) Set Screw
Dynamic Torque Reversing
3.11 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 12.43 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 4.17 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.